Apply to be a TradeMaster!
Main product image of 12" x 24" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom
12" x 24" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom
$49.96 each
In Stock
In Stock
Get 13 Tomorrow, Jul 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12" x 24" x 3"
Product Highlight: MERV
10 MERV Rating

Description

Note: The Actual Dimensions of this filter are: 11-3/4" x 23-3/4"

Note: Dimensions listed are Nominal Dimensions, for exact dimensions refer to the submittal sheet.

Updated FC40R filters are over 30% smaller in depth, This change increases the flexibility without reducing the capture efficiency or dust holding capacity with the new configuration of the pleats it provides the same media in smaller space.

The Return Grille Filter provides high efficiency, long life alternative to a 1" filter. It captures a significant amount of the airborne particles in the air that circulates through the filter.

Features
  • Mounts in most return filter grilles.
  • Pleated for greater media capacity.
  • Low pressure drop provides a comfortable air flow.
  • Maintains equipment efficiency longer than standard filters.
  • FC40 is MERV 10.
  • FC20 is MERV 8.

Specifications
  • Application: Return Grill
  • Airflow Max. Capacity (cfm): 800 cfm
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Fractional efficiency: E1=31%, E2=61%, E3=86%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Type of Air Cleaner: Media Air Cleaner

Specs

Product Type:

Return Grille Filter

Size:

12" x 24" x 3"

MERV:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.84 out of 958 reviews
98% would recommend this product
4.84
out of 958 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect solution for most homeowners!

The standard 1" high efficiency air filters (3M) that I purchased from my local hardware store always worked well for filtering the air, but plugged up within 1mo during peak heating/cooling months (filter would be bowed inward). Plus I've always known they were fairly restrictive to the airflow... and it showed because two of my rooms barely got any airflow out of the vents. This 3" filter gives a higher surface area for the air to pull through, thus lowering restriction. And since it has 3" of depth - it should last (theoretically) up to 3x longer than a 1" filter. So while it may cost 2-3x more than a typical high efficiency 1" filter, you're actually paying about the same when you take into account replacement costs... AND you're helping your HVAC system run more efficiently - which lowers heating/cooling costs! Kudos to Honeywell for making such a good product - and another KUDOS for posting all the tech specs for a consumer to read up on! Many other brands aren't as transparent in their specs.
VS

Most Liked Negative Review

filter arrived damaged, not great customer service

Of the three filters ordered, one arrived crushed and badly damaged. I immediately emailed supplyhouse.com letting them know, and a week later I had not heard back. I called and spoke to a representative, who arranged for a replacement filter. Unfortunately that too arrived crushed and badly damaged, in even worse shape than the first damaged filter, and the way that they had packaged it in the box looked very rushed and unprofessional. Again I emailed supplyhouse.com and again waited several days for a response, I never heard from them. I called and explained the replacement filter arrived damaged, they asked me to send photos which I had already sent in the email they never read, and forwarded them to the customer service agent. She explained I would need the ship the damaged filter back in order to get a replacement, which really irritated me. I asked for a supervisor who could override that, she said there wasn't one. I finally agreed, and then received an email indicating I wouldn't need to return the damaged filter. When the third replacement filter arrived, it was properly packaged in a heavy box and arrived in prristine condition. All is well that ends well, but I was disappointed with my experience and all of the time I had to spend on this. The company's motto is "real people, real service" , yet they couldn't even respond to my emails and didn't show much respect for my time.
Showing 1-10 of 958 reviews

All we use...no others..in three houses.

Honeywell return grill filters are all we use in all of the houses that I support. Yes, they require some clearance behind them, but we have only had to modify two returns to get the extra depth. (Saves us a trip to the attic to change an attic unit filter.) One return we built "out" from a ceiling w/ trim pieces and one we added depth in the attic. They are MERV 10, fairly restrictive. I am not a HVAC air flow/pressure expert, but we don't seem to have any restriction issues. Typically, these filters last us about six months and that seems to hold across three different houses...where the number of people varies, one has cats, one house is near a main road, etc. We have used them for years, even back when they were thicker/deeper. They do a great job, especially if the fan is left running to dust filter.
HotinTN
Tennessee
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little filter for your home

My household uses the 20 x 25 Return Grill air filter and it works great in so many ways. It is 4 inches thick so it only needs replacing 2 times a year. (needs may vary) The filter helps to keep our home clean and easier to maintain in that department. Great service and delivery! Keep up the great work! Satisfied customer!
Odis
KS
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits my needs well

Ordering is easy and fast, shipping is also easy and fast, no issues at all
Mike
Ringgold
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement in a modular home.

This filter and grill was a perfect fit in a modular home! The original filter location, inside the furnace was a joke. 18x18 filter had to be folded to fit in past the pvc combustion air and vent pipes that run out the tip of the furnace. Excellent solution for the customer!
Brian North
Arcadia Michigan
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased this item several times

Arrives quickly, Excellent packaging, Quality product 👍
Babs
Phoenix, AZ
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I never want to run out of these filters.

I started buying the Grill box filter at the recommendation of my air and heating guy when I had a check up on my air conditioner. He recommended the box grill filter that would last a year instead of changing them constantly. I love these filters. I bought three this time. I don't wanna run out.
Niki
Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, hard to find locally.

These filters have good fit and last up to a year before replacement is necessary. Thankfully, Supply House continues to offer these online. Delivery is always prompt.
BB
SF Bay Area
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES I, GOING TO BUY AGAIN

YOUR FILTERS ARE JUST GREAT AND YOUR SERVICE IS EXCELLAN. I WILL USE THEM UNTIL I DIE
SHARON
California
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with my AC filters, delivery is awesome !!!

Will continue to purchase my products from Supply House. Great products, and fantastic service.
BLC
So. California
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I have ordered HVAC filters from this company for several years. Good prices, fast shipping and great customer service. When my last order arrived, the box looked like the shipping/delivery company played kick ball with it. It was packed as usual with lots of the air filled "plastic pillows" but the damage to the box also damaged the filters. I contacted customer service, sent pictures of the box and the damaged filters and Supply House immediately shipped new filters at no cost to me.
Brandy
Nee Braunfels TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is there another manufacturer that makes the same filter as Honeywell home 14x30x3 where the actual size is 13 3/4 x 29 3/4 x 3, MERV 10 ? Or is this the only company you sell for this type of filter? Thank you

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill, thanks for writing in. There are other filter manufacturers with similar sizes, but this MERV 10 filter measures exactly 13-3/4" x 29-3/4" x 3".

Was this review helpful to you?

Q: Is this a 4" filter?

Asked by Judy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, Honeywell changed them and made them thinner.

Was this review helpful to you?

Q: Can you entirely do away with your furnace filter if you added one of these at all your return air vents? Thank you!

Asked by Ali 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, you could.

Was this review helpful to you?

Q: How often do the filters need to be changed typically:?

Asked by Libby 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Every 6 months to a year depending on use.

Was this review helpful to you?
-

I change my filter once a year and have had no problems. Of note there are no pets or children in my house. That might make more frequent changes necessary.

Was this review helpful to you?
-

It depends on how much you run your system. I usually replace a 1" every month and the 4" every 4 months. I also have been known to use the crevice tool attachment on my electolux to clean these and extend the life of the filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy