Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
Review Score
–
5 Filter (2)
(2)
Price Range
–
$100 to $200 Filter (2)
$100 to $200 (2)
Home
HVAC Supplies
Dampers
Honeywell Home Fresh Air Dampers
Honeywell Home Fresh Air Dampers
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
EARD6TZ Compare Checkbox
Compare
6" Round TrueZONE Motorized Fresh Air Damper
SKU:
EARD6TZ
Honeywell Home
SKU:
EARD6TZ
Brand:
Honeywell Home
(8)
–
+
$163.94
each
ADD TO CART
Add to List
In Stock
Get 40 by
Tue, Nov 3
Total Available: 154
In Stock
Get 40 by
Tue, Nov 3
Total Available: 154
Add to List
EARD8TZ Compare Checkbox
Compare
8" Round TrueZONE Motorized Fresh Air Damper
SKU:
EARD8TZ
Honeywell Home
SKU:
EARD8TZ
Brand:
Honeywell Home
(4)
–
+
$174.61
each
ADD TO CART
Add to List
In Stock
Get 83 by
Tue, Nov 3
Total Available: 147
In Stock
Get 83 by
Tue, Nov 3
Total Available: 147
Add to List
Resources
FAQs, Manuals & Videos
Other Resources
Articles
Other Resources
Product Overview
Warranty Info
Articles
More About Honeywell Home Fresh Air Dampers
These Honeywell Home fresh air dampers are used for fresh air intake for ventilation or for combustion makeup air. They feature a 24 Vac powered-open/spring-closed motor, adjustable damper position range stops, galvanized steel, and quiet operation.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video