Apply to be a TradeMaster!
Main product image of HumidiPRO Digital Humidistat/Dehumidistat Humidity Control
Magnifying glass
Hover image to zoom

HumidiPRO Digital Humidistat/Dehumidistat Humidity Control

SKU:
H6062A1000
Rating:
(31)
Q&A:
(7)
HumidiPRO Digital Humidistat/Dehumidistat Humidity Control
Magnifying glass
Hover image to zoom
$106.70 each
In Stock
In Stock
Get 172 Tomorrow, Jul 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
-20°F Min Temp
Product Highlight: Mount
Horizontal, Duct, Wall
Product Highlight: Voltage
24 VAC

Description

Overview

Easy to use, digital control of your home's humidification or dehumidification. HumidiPRO will automatically adjust settings for changes in outdoor temperature to ensure no condensation will appear in your home (window protection).

Features
  • Automatic humidification (window protection) with included outdoor sensor
  • Manual humidification control
  • Manual dehumidification control
  • Dehumidifier compressor protection
  • Large, digital backlit display
  • Simple, intuitive programming
  • RH% and outdoor temperature calibration
  • Adjustable high and low range stops (10-90%)
  • Automatically detects presence of outdoor sensor to set control to Automatic or Manual Mode

Specs

Max Temp (F):

120°F

Features:

Humidity Control

Backlit Display

Application:

Control

Min Temp (F):

-20°F

Mount:

Horizontal

Duct

Wall

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Dehumidifier Risers (Pack of 4)
SKU: 4042109
Santa Fe

Product Reviews

4.94 out of 31 reviews
100% would recommend this product
4.94
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 31 reviews

Works great

Works perfect and is by far the cheapest, best solution
Rich
Oregon
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convenient

Product was as advertised and delivery was quick and efficient.
Nope
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This dehumidistat is working great !!!
Raj
San Bruno CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pairs well with TrueDRY DR65 3000 Series 65-pint Whole House

I use this to control my whole house dehumidifier. Chose the remote option to monitor general home humidity, did not use the duct monitor mode. Wiring was easy as the dehumidifier is installed hanging from the garage ceiling as a stand alone unit, just 3 wires. Factory set for a humidifier, I had to enter advance settings to change the system code to Dehumidifier.
Fly
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Humidity Controller

I replaced. Skuttle compustat that no longer worked. Skuttle went out of business last year. This unit is far superior to the old controller. Humidity level is steady as a rock. 6 wires from the old Skuttle worked on this unit. The temperature probe was compatible
Chris
Bloomington, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Humidity pro I recommended

The staff & service is fast aabd I do recommend to buy products from this supplier
Tân the man
Foster Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

'Smart' enough for me!

Replaced my 'simple dial Hstat' with this unit and it's great! (I do not have a 'whole home' dehumidifier nor did we install the outdoor sensor.) Just wanted to easily see the Hum setting AND the reading and make easy adjustments as needed or desired and this does exactly that. Install went well. Adjusting the Hum setting can't be any easier though only allows for 5% increments. The built in menu isn't horribly complicated and easily allows for recalibrating the reading if need be.
Brab
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair price,fast service, great product

Had been looking at this item for a while but finally pilled the trigger as I was dropping the humidity to combat any potential window wetness. Easy install - except wiring to furnace which I had done by HVAC provider. Works very well with standard Honeywell humidifier. Wish I had done it sooner.
MV
Chicago area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it works great

Oh why did I not upgrade my manual stat for this digital one? Works like a charm. Easy to install, just read and follow the instructions. Easy to connect power to my furnace. You will need thermostat wire, I picked some up at local hardware store.
Lou
Jersey Shore
5 years ago
Was this review helpful to you?

Easy Install

We installed this replacement humidistat in 10 minutes (or less). Ran through the set up instructions and - done. Humidifier working again!
Joci
West Central MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Is there an available replacement outdoor sensor for this unit? Our installer never installed that part and this unit has never worked correctly for 2+ years. Thanks!

Asked by KevinV 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kevin. Unfortunately, the C7089B outdoor sensor is now obsolete.

Was this review helpful to you?

Q: What's in the box?

Asked by Noe 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

This will include the HumidiPRO Control, Outdoor Sensor, and Mounting Hardware.

Was this review helpful to you?

Q: Does this come with the HE150A1005 humidifier? It shows it in the internet picture of the product.

Asked by robare 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that controller is included: http://s3.supplyhouse.com/product_files/Honeywell-HE150A1005-Install-Instructions.pdf

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that control is included: http://s3.supplyhouse.com/product_files/Honeywell-HE150A1005-Install-Instructions.pdf

Was this review helpful to you?

Q: Need wiring instructions for connecting with thermostat for dehumidification. Using in a condo in Florida which will be vacant for the summer months. Also could use programming instructions for this purpose.

Asked by DB 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please refer to the following installation manual: http://s3.supplyhouse.com/product_files/69-27941.pdf

Was this review helpful to you?

Q: is this a two wire connection? We will be using it with a Bryant HUMBBSF1016.

Asked by Turi 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

2 wires for power, 2 wires for control

Was this review helpful to you?

Q: will this work with my Aprilaire 760

Asked by Mac 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

you would need to verify that with Aprilaire or Honeywell, we do not have the control specs on Aprilaire humidifiers.

Was this review helpful to you?

Q: CAN THIS UNIT BE USED TO REPLACE A EWC ULTRA-ZONE MODEL 07200 HUMISISTAT CONNECTED TO A EWC ULTRA-ZONE ELECTRONIC STEAM-POWER HUMIDIFIER MODEL S2000 ?? THANKS..

Asked by RICHARD 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I am not familiar with the EWC unit, but if it uses 24 volt control voltage that controller should work fine.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy