Apply to be a TradeMaster!
Main product image of STEAM Humidifier 12-gallon with HumidiPRO Digital Humidity Control & RO Filter Kit
Magnifying glass
Hover image to zoom

STEAM Humidifier 12-gallon with HumidiPRO Digital Humidity Control & RO Filter Kit

Brand:
Honeywell
SKU:
HM612A1000
Rating:
(6)
Q&A:
(1)
STEAM Humidifier 12-gallon with HumidiPRO Digital Humidity Control & RO Filter Kit
Magnifying glass
Hover image to zoom
HM612A1000 has been discontinued
Discontinued December 24, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
HM750 Advanced Electrode Humidifier (11/22 GPD)
SKU:HM750A1000
(56)
Order by 6PM, receive 25 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Mount
Duct or Remote (up to 20 FT)
Product Highlight: Temperature Range (F)
34°F - 104°F

Description

Overview
The Honeywell Steam Humidifier takes the best features from current steam humidifiers efficiency, performance and decreased water consumption and combines it with the ease of installation, reliability and value of flow-through humidifiers. The Honeywell Steam Humidifier is different because it operates independently from equipment operation.

Includes: Humidifier, Outdoor Temperature Sensor, duct template hardware, saddle valve, drain supply water tubing, duct nozzle, mounting bracket, backflow valve, RO Water Filter Kit, and HumidiPRO Digital Humidity Control

Features
  • Flexibility - Mount Directly or Remotely Up to 20 Feet Away Into Tight-Fittings or Unconditioned Air Spaces
  • Easy to Install - Takes Less Than 5 Minutes to Complete
  • Easy Maintenance - Self Regulates Cleaning Cycles and the Annual Maintenance Requires No Tools to Access and Clean
  • RO (Reverse Osmosis) Water Filter Kit for Hard Water Issues
  • Temperature Range (F): 34 F to 104 F
  • Temperature Range (C): 1.1 C to 40 C
  • Bundled with 50045947-001 reverse osmosis filtration kit
  • Mounting: Duct or Remote Mount (up to 20 feet/6 meters)
  • Voltage: 120 Vac
  • Type: Steam Humidifier
  • Color: Black
  • Capacity (gal. per day): 12 gal per day
  • Capacity (liter per day): 46 L per day
  • Plenum Opening (in.): Diameter - 1-3/4"
  • Plenum Opening (mm): Diameter - 44.45 mm

Specs

Product Type:

Humidifier w/Control

Color:

Black

Application:

Air Quality

Mount:

Duct or Remote (up to 20 FT)

Voltage:

120v

Type:

Steam

Capacity:

12 Gallons/day

Capacity (Gallons/day):

12

Control:

H6062 digital humidistat

Temperature Range (F):

34°F - 104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.83 out of 6 reviews
80% would recommend this product
3.83
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
17%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

12 gal. Honeywell Steam Humidifier & RO Filter Kit

This is not my first of these units. They work extremely well, when they are working. My experience is that the units are not robust (i'm on #3), with their electronics going bad over time. My recent experience tells me that their quality control is slipping bad also - the newest unit and the supplied RO unit both failed upon installation. Honeywell customer service is non-existent, so don't call them. Fortunately parts are available, and if you purchase the unit from an outstanding supplier, like Supplyhouse.com, they stand by their sales and work with you with repair or replacement, until everything is running OK. If this was a rating for Supplyhouse.com, it would be a 5 stars.
Don
Wilmington, DE
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reservoir overflow is a big problem

I've had the HM612A1000 installed by a professional technician in my home for one year and the hot water overflows the reservoir and I have to hang a bucket below the unit to keep the floor from becoming soaked. I cannot find a inflow control to adjust it. PLEASE SEND A SERVICE PERSON.
Merchant response
10 years ago
Unfortunately we do not have a network of technicians or service people to refer. You may want to contact Honeywell's Truesteam hotline directly at 800-814-9452.
Dennis the menace
Los Lunas, NM
10 years ago
Was this review helpful to you?

we will see if this one is better

SupplyHouse has been GREAT,a real pleasure to do business with, that being said the first TruSteam I owned only lasted one season then broke, SupplyHouse sent a replacement a different model in which according to Honeywell all the bugs have been worked out. The new TruSteam has only been installed for about 2 weeks and it works great,I only hope it continues to do so!!
thestereoguy
Dyer,IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well so far

I had a previous model, TrueSTEAM HM512W1005, installed in 2011. Since I was clueless on what was going on - it experienced 'delayed maintenance'. When I finally got around to checking on it after a season or two, there was a LOT of mineral buildup in the bottom of the thing. Also - i noticed the plastic was all discolored, most likely from prolonged heat exposure. Mineral buildup was all over the heating element. Fixing the temp sensor made no difference, so I bought this updated version - which also has the RO filter. I just finished swapping the humidifiers out last night. Was fairly easy to do, since I could look back and forth between the new and old to figure out how to disassemble/assemble. I'm still a little concerned that the bottom part of the humidifier is HOT. I started out at 14% humidity, so I do expect it to run most of the time, but it doesn't seem like it needs to keep the heating element running. We're up to 25% now. We'll see how long this one lasts - I'll be much more vigilant than the first time around. Will be calling Honeywell to make sure it is operating correctly. Other than the too-hot-to-touch part, was easy to swap in. Look forward to less minerals with the RO filter in place.
Marion
WV
11 years ago
Was this review helpful to you?

The good, bad, and the ugly

The good: The cleanest option for humidity. No standing water, which eliminates mold issues. I have had my unit for over 5 years. It keeps 3500 sq ft at 33%. The unit rarely shuts off during cold weather. I really need 2 units. Wished they had a larger unit. The bad: Installation time advertised was a lie! It will take a pro a couple hours to install. After 5 years the water tank is showing hairline cracks. I should buy a new unit next heating season due to heavy use. The ugly: If you have bad water or minerals such as iron you will have problems! Fix your water issues first! After your water is fixed, get the osmosis filter add on. You may think this is overkill but it is not. Overall, this system is the best I can find without the harm or mold that could be an issue with the other non-steam humidifiers. Until they develop a better technology for whole house humidifiers this appears the best option.
Greg
Limeport, PA
11 years ago
Was this review helpful to you?

Excellent results!

This products makes living much more enjoyable in the winter months.
Tony Montana
Birmingham, Alabama
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does the HM612A100 directly replace the HM512A100 unit?

Asked by Brad 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes but i dont know if it s a direct replacement.

Was this review helpful to you?