Apply to be a TradeMaster!
Main product image of Digital Bath Fan Control (Premier White)
Magnifying glass
Hover image to zoom
Digital Bath Fan Control (Premier White)
Magnifying glass
Hover image to zoom
$82.82 each
In Stock
In Stock
Get 163 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Premier White
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
NOTE: See "Product Brochure" document in Manuals tab above for CFM Sizing Chart

Every home can benefit from proper ventilation. Honeywell's new digital bath fan control can operate a bath fan to meet ASHRAE 62.2 ventilation standards, allowing increased ventilation control that is smart, affordable and efficient.

Features
  • Easy to install: Installs in place of a normal switch
  • Simple Programming: Manually turn fan on / off or program to run at certain times of day for increased energy efficiency and convenience
  • Timer Option: Can run in timer mode up to 60 minutes in 5-minute increments
  • Meets ASHRAE 62.2 Ventilation Standard: Required or recommended in most states and provinces for new construction or whenever a permit is required
  • Convenient Display: Easy-to-see backlit display shows current time to keep you on schedule when getting ready

Specs

–
Application:

Bathroom

Color:

Premier White

Features:

Programmable

Timer Option

Backlit Digital Display

Operating Temp Range:

5 to 122°F

Standards Met:

ASHRAE 62.2

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4.1 out of 21 reviews
81% would recommend this product
4.1
out of 21 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
62%
4 star
14%
3 star
10%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Replaced a loud ticking timer !!

Used this Honeywell fan timer to cycle the bathroom fan to keep my well sealed, well insulated, condo fresh, from stale air. it replaced a loud ticking cheap looking dial timer that wasn't even working. The new one fits flush to the wall and it works with a deco style rectangular cover plate that matches the rest of my outlets and switch covers. It's a little complicated to set up, but just follow the instructions exactly as described in the included booklet. If you only have a standard depth outlet box, you may have difficulty stuffing the wires and this unit into box. It takes up about the same space as a GFCI receptacle. They do make outlet box extension rings if you run into this situation.
VS

Most Liked Negative Review

Beware: May not be compatible with fans with DC motors

Tried this with a DeltaBreez GBR80LED and a Panasonic FV-11-15VK1 and the display turns on and off every second or so repeatedly. The Delta fan rotor starts to spin when the display is on. The Panasonic fan takes several seconds to start spinning in a normal scenario, so never started. I connected the control to a light and it worked just fine. I suspect that this control, lacking a neutral wire connection, is incompatible with DC fan motors due to the power electronics. I work for a home performance contractor and actually found another HVC0001 tucked on the back of a supply shelf and it did the same thing. Hoping that Honeywell and SupplyHouse take notice and update their product literature if this is a legitimate incompatibility. Thanks to SupplyHouse for promptly handling the return. Their customer service is great!
Showing 1-10 of 21 reviews

YES

PERFEKT
VLAD
FRESNO CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fan control for IAQ - But outdated design

Nowhere in simple install/programming booklet that comes with this unit does it spec the minimum wattage for the controlled load. I've installed an multi-speed an energy-saving AeroPure exhaust fan whose lowest speed setting (50CFM) is about 5 watts--but the controller electronics require a minimum load of 12 watts to operate correctly. I've used this same controller twice in the past ten years without any issues, but for fans using more energy. It's time for Honeywell to rework this controller for a more energy-saving future. I'm still trying to figure out a work-around for this otherwise great product, otherwise, I will need to return it.
oldarchi
Sebastopol, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful product for venti.Latino timer

Had a mechanical timer for vent opener and exhaust ventilation in a furnace heat pump system with humidification, uv light sanitation and MERV 12 filter. So important these days!
So4
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fails after about 6 months

I'm on my 2nd unit, and it just failed after 6 months. This is not a quality product.
Ztuna
East Coast
5 years ago
Was this review helpful to you?

Very nice timer.

Has many more functions than I will use, but the basic timer function is nice. Can be set to run between 10 and 60 minutes. You can also just turn it on and leave it on until you switch it off. Can be set to display either a 12 hour or 24 hour clock. The backlighting works great as a night light. And…. No ticking!
David
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't work on DC motors

This product will not work for modern DC bath fans - panosonic/delta
Owen-electrician
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super amount of features...

Besides all the features, they are easy to navigate. I'm really happy with this switch.
Jim the Runner
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beware: May not be compatible with fans with DC motors

Tried this with a DeltaBreez GBR80LED and a Panasonic FV-11-15VK1 and the display turns on and off every second or so repeatedly. The Delta fan rotor starts to spin when the display is on. The Panasonic fan takes several seconds to start spinning in a normal scenario, so never started. I connected the control to a light and it worked just fine. I suspect that this control, lacking a neutral wire connection, is incompatible with DC fan motors due to the power electronics. I work for a home performance contractor and actually found another HVC0001 tucked on the back of a supply shelf and it did the same thing. Hoping that Honeywell and SupplyHouse take notice and update their product literature if this is a legitimate incompatibility. Thanks to SupplyHouse for promptly handling the return. Their customer service is great!
Jeremy HPC
Metro DC
6 years ago
Was this review helpful to you?

Replaced a loud ticking timer !!

Used this Honeywell fan timer to cycle the bathroom fan to keep my well sealed, well insulated, condo fresh, from stale air. it replaced a loud ticking cheap looking dial timer that wasn't even working. The new one fits flush to the wall and it works with a deco style rectangular cover plate that matches the rest of my outlets and switch covers. It's a little complicated to set up, but just follow the instructions exactly as described in the included booklet. If you only have a standard depth outlet box, you may have difficulty stuffing the wires and this unit into box. It takes up about the same space as a GFCI receptacle. They do make outlet box extension rings if you run into this situation.
Jeff
Auburn WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality controller !

Works great and easy to install. Clear instructions. A+
Frank
CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: WILL THIS WORK WITH PANASONIC 11VQ5 WHISPER QUIET FAN

Asked by TIM 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will.

Was this review helpful to you?

Q: How do you program this vent, need instructions.

Asked by Lou 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See the link below to manual: http://s3.supplyhouse.com/manuals/1314808764704/61896_PROD_FILE.pdf

Was this review helpful to you?

Q: Can I use this controller for ligh/bath fan? Or it only turns the bath fan? Best regards

Asked by Nomadicart 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not if they need separate switches

Was this review helpful to you?

Q: does it work and control whisper heat-vent-light fans

Asked by wat 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no this will only control a simple 120volt fan

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy