Apply to be a TradeMaster!
Main product image of RedLINK Portable Comfort Control
Magnifying glass
Hover image to zoom
RedLINK Portable Comfort Control
Magnifying glass
Hover image to zoom
$164.59 each
Out of Stock
Out of Stock
Get it Wed, Sep 9 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Overview
Use the Personal Comfort Station anywhere in the home to experience a new level of comfort and convenience. Works in both zoned and non-zoned applications.

Features
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Works with compatible RedLINK enabled thermostats and accessories
  • Installs in minutes
  • Touchscreen interface with backlit display
  • Can display outdoor temperature and humidity
  • Built-in pager with an audible noise helps locate the device in the home
  • Screen-lock feature helps prevent accidental changes
  • 1 year battery life
  • 2 month low battery warning
  • In Non-Zoned Applications: Bring it with you anywhere in the home to sense and control temperature from the room that you are in
  • In Zoned Applications: View and adjust all RedLINK enabled thermostats from a single control
  • Controls up to 16 thermostats

Specs

Wi-Fi:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

VisionPRO 8000 w/ RedLINK & IAQ Contacts, Programmable, 3H/2C, Touchscreen Thermostat, TH8321R1001
SKU: TH8321R1001
Honeywell Home

Product Reviews

4.48 out of 23 reviews
86% would recommend this product
4.48
out of 23 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
9%
3 star
4%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great if you need it

Last winter our house was seriously drafty. We have since then replaced our windows and hope not to have that problem again. But this thing was a life saver during the winter. The temperature variations in our house were huge (freezing in the office, hot in the bedroom) so we could bring the remote where we needed it. The only gripe I have isn't with the remote but the Prestige thermostat. It is very expensive and I think the programming options should be more extensive. The programming options are pretty basic.
VS

Most Liked Negative Review

So-So

It's fairly large & heavy. Can be stood on end. Works (somehow) when T-Stat itself is in AUTO Mode. Only has it's own buttons for HEAT & COOL. Mainly, the display needs to be bolder & easier to read, for my elderly Father to really appreciate the thing. Probably a mere toy anyway . . .
Showing 1-10 of 23 reviews

I would use Supply house again

The Honeywell furnace remote is working well. The female rep who assisted me in connecting to my network was outstanding. Knew exactly what to do.
Allen
Arlington Hts IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy

This unit programs to a thermostat which programs to eim. Eim will not program to remote. Supplyhouse.com suggested this for me and it was just a money grab for them. Resideo said the thermostat is discontinued and will not be available.
Rick
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, works better than advertised.

This remote, used with the wireless thermostat, solved a problem we have had with out two story home, We leave the remote in our upstairs bedroom, and set the remote to control our unit when we are upstairs, then set the thermostat to take control when we come down in the morning. Wish we had this 30 years ago.
AM
Marion County FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised.

Easy to set up and does what it says it will do.
Cephias
RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very handy option

I have a 2 story house with the main thermostat on the 1st floor. I bought this to use on the 2nd floor. It was easy to connect to the wireless controller. It's been working just fine. I don't have a problem with it losing the signal anywhere in the house. I used EverReady's lithium batteries so I wouldn't have to change them as often. My only gripe is I wish the LCD display had more contrast - it can be a little tough to read under low light conditions.
I Need AC ;-)
Fremont, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

It was sitting in my study at home, it just died, replaced the batteries multiple times, one year guaranty probably tells you something. I gave it 1 star because there isn't a Zero available. The instruction don't have any troubleshooting info.
Tony
Houston, Texas
6 years ago
Was this review helpful to you?

Yes

The product worked as advertised
Chas
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

Red link can get through walls my regular WiFi cannot. Thought I needed the internet gateway for the system to work but you do not need that, unless you want to control your system remotely. Easy to link to any red-link device.
Ryan
Gainesville, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Provides flexible temperature control

I can control the temperature from any room in the house.
JoeF
Osage Beach, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this remote control thermostat!

I would not have figured out how to program it to my thermostat by the directions if my HVAC guy hadn't told me how. Couldn't find a You Tube instructional video, and there was nothing helpful in the instructions. It only gave me an error code that I should stand 2 ft. away when hitting the Connect button. Easy once I opened my thermostat and used the 4-digit code on the sticker to gain access to the Installer features, and selected Add Device.
Debbie
NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: can this work with a window unit as well? i have a Klimaire heat & cool

Asked by Issac 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they will only work w Honeywell thermostats.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they will only work with Honeywell thermostats

Was this review helpful to you?

Q: 1. Does this remote indicate temperature of where the remote is located? 2. Does this remote indicate temperature of where the thermostat is located? 3. I am looking at this for a visually impaired individual on a fixed income. How large are the numbers indicating set temperature on the remote? 4. I see page 2 of the Equipment Interface Module System Installation Guide shows a direct link from the remote control to the Equipment Interface Module. Can this remote control work directly with the Equipment Interface Module and can the Equipment Interface Module be directly hard wired from an existing 6000 series Focus Pro thermostat? May thanks for your help.

Asked by Shock and Law 13 years ago

Add your answer

* Required Field
-

1 & 2.) Yes, the remote indicates either the local temperature at the location of the remote or the main/master remote control. You can select which it will indicate and will control the HVAC system 3) The numbers are not that that big. I would say the main temperature display is around the size of a quarter. The 4) I can't help with this one.

Was this review helpful to you?
-

I can help. I installed this unit myself. No 1 yes, current room temperature. No 2 Yes Temperature at Them location. No 3 I am senior also. Numbers are 3/4 of inch . No 4 It is wireless with module on furnace Outside temp has a new module outside. Neither is wired to anything ..Change over is great. I installed . it is wireless.

Was this review helpful to you?
-

1. Yes, the remote can read the temperature from its location. The location from which the temperature is sensed is user-selectable. 2. Yes, the remote can display the temperature from the thermostat. The location from which the temperature is sensed is user-selectable. 3. I have no trouble reading the remote, but use of the remote by someone who is visually impaired might be difficult; the contrast is moderate to low. 4. I don't know.

Was this review helpful to you?

Q: How many Portable Comfort Control remote devices are supported by the controller?

Asked by AridShrub 13 years ago

Add your answer

* Required Field
-

One. I tried connecting a second remote, but it merely replaced the first remote, which stopped working.

Was this review helpful to you?

Q: We broke our remote and wanted to get a replacement for this system. If I buy the remote will it sync up to our current thermostat?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will work, as long as your thermostat is RedLINK enabled.

Was this review helpful to you?
- upset homeowner

I am pretty sure you can sync up other devices. I think the instructions tell you how. I believe I may have actually done this with my wireless outdoor sensor.

Was this review helpful to you?
- Nik

It depends. If your current remote is one of the Honeywell RedLINK wireless systems then this "should" work, but you best check with the manufacturer to be on the safe side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy