Pro Parts at Pro Speed - Shop Heating
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

5" (1)
6" (1)
7" (1)
8" (1)

Honeywell Home Retrofit Round Dampers (RRD)

Help Face
Need a little help?
4 items
Grid
List
$180.16 each
In Stock
Get 4 by Tue, Nov 3
In Stock
Get 4 by Tue, Nov 3
Compare
Product Image of 6" Retrofit Round Damper
$184.69 each
In Stock
Get 75 by Tue, Nov 3
In Stock
Get 75 by Tue, Nov 3
Compare
Product Image of 7" Retrofit Round Damper
$189.17 each
In Stock
Get 11 by Tue, Nov 3
In Stock
Get 11 by Tue, Nov 3
Compare
Product Image of 8" Retrofit Round Damper
8" Retrofit Round Damper
SKU: RRD8
Honeywell Home
SKU: RRD8
(12)
$193.66 each
In Stock
Get 4 by Tue, Nov 3
In Stock
Get 4 by Tue, Nov 3
Resources
FAQs, Manuals & Videos
Articles
More About Honeywell Home Retrofit Round Dampers (RRD)
This category contains Honeywell Home Retrofit Round Dampers (RRD). The Retrofit Round Damper is easily inserted into rigid round ducts for retrofit zoning in forced air heating and cooling systems. It is available in four sizes to fit most rigid round branch ducts.  The power open, power closed actuator draws 2.5 VA allowing multiple dampers per zone, but delivers high torque for reliable operation.
Didn't find what you're looking for? 
Let us know
.