
| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Changeover: | Manual Auto |
| Color: | Premier White |
| Power Method: | Hardwired Battery |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool Heat Pump |
| Features: | Wifi |
| User Interface: | Touchscreen |
| Options: | Auto Changeover Wireless Large Display |
| Programmability: | 7 Day Non-Programmable Programmable |
| Voltage: | 24V 750mV |
Yes that sensor will work with that stat. You can use multiple sensors depending on how its wired: http://s3.supplyhouse.com/product_files/C7189U1005-Install.pdf
Correct, this stat needs to be hardwired for power.
yes it will
no
no these systems need a "C" common wire.
The Wi-Fi vision pro comes with a lithium battery backup to power the thermostat whenever the hardwired 24 volt power source is interrupted.
There are many thermostats with wireless capability available on our website here: http://www.pexsupply.com/pex/control/search/~SEARCH_STRING=wireless%20thermostat To prevent people from changing the settings, a thermostat locking guard will cover the panel.
No it does not have humidification control.
Probably not, unless you install proper relays/transformers between the electric baseboards and low-voltage thermostat. You may want to look at Honeywell's Econnect thermostat kit, which is more designed for electric baseboards.
This thermostat can be hardwired with a battery backup. As long as the batteries are kept fresh it should not be an issue.
I have a similar setup and when the power comes back on the thermostat just continues on with the programed schedule. If the wifi drops it continues on with the programed schedule.