Shop Resideo Sale
Main product image of Lyric Thermostat
Magnifying glass
Hover image to zoom
Lyric Thermostat
Magnifying glass
Hover image to zoom
TH8732WF5018 has been discontinued
Discontinued July 7, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
ElitePRO S1200 Smart Thermostat IAS Kit, White, YTHX1200W5
SKU:YTHX1200W5
(1)
Order by today, receive 118 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Round
Product Highlight: Color
White

Description

–
Honeywell's Lyric Thermostat provides comfort when you're home and savings when you're away. Control from anywhere with your smart phone or tablet.

Features:
  • Control from anywhere by smart phone or tablet
  • Geofencing technology uses your smart phone's location to optimize savings and comfort
  • Fine Tune option keeps you comfortable by considering indoor and outdoor temperature and humidity to create "real feel" comfort
  • Create shortcuts for your more predictable life events
  • Smart Cues feature notifies you of important information to help extend the life of your system
  • Unlike competition, efficiency is based on thermostat adapting to your varied schedule.
  • Thermostat and app language set by your smart phone or tablet

Specifications
  • Application: Up to 3 Heat/2 Cool Heat Pumps; Up to 2 Heat/2 Cool Conventional Systems
  • Electrical Ratings: 18 to 30 Vac
  • Frequency: 50 Hz; 60 Hz
  • Stages: Up to 3 Heat/2 Cool Heat Pumps; Up to 2 Heat/2 Cool Conventional Systems
  • Approvals, Underwriters Laboratories Inc.: Approved
  • Electrical Connections: Push Terminals
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Supply Voltage:18 to 30 Vac
  • Switch Positions (System): HEAT-OFF-COOL-AUTO-EM.HEAT
  • Switch Positions (Fan): AUTO-ON-CIRC
  • Operating Temperature Range (F): 32 F to 120 F
  • Operating Temperature Range (C): 0 C to 48.9 C
  • Approvals, Federal Communications Commission: Approved
  • Color: White
  • Programmability: Programmable with Geofencing
  • Power Method: Hardwired, Battery Back-up, Power Transformation
  • Terminal Designations: R, Rc, W-O/B, W2-Aux/E. Y, Y2, G, C, K, L, U1, U2
  • Display: Round
  • Changeover: Auto/Manual
  • Setting: Temperature Range (F): Heat: 40 F to 90 F; Cool 50 F to 99F
  • Setting Temperature Range (C): Heat: 4.5 C to 32.0 C; Cool: 10 C to 37.0 C
  • Humidification Setting Range: Cooling: 40 to 80% RH. Heating: 10 to 60% RH.
  • Dehumidification Setting Range: 40 to 80% RH.

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Changeover:

Auto

Manual

Features:

Color Touchscreen

Display:

Color Display

Mount:

Round

Stages:

3 Heat/2 Cool Heat Pump

User Interface:

Touchscreen

Options:

Large Display

Wireless

Auto Changeover

Programmability:

7 Day

Programmable

Operating Humidity:

5 to 90% RH, non-condensing

Operating Temp Range:

32°F to 120°F

Color:

White

Humidity Control:

No

Wireless:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Changeover
Mount
Stages
User Interface
CURRENT ITEM
Product Image of Lyric Thermostat
Lyric Thermostat
SKU: TH8732WF5018
(1)
Heat Pump
Multi-Stage (Heat/Cool)
Auto
Manual
Round
3 Heat/2 Cool Heat Pump
Touchscreen
Multi-Stage (Heat/Cool)
Heat Pump
Internet control of RedLINK thermostats
Auto
Manual
Horizontal
3 Heat/2 Cool Heat Pump
Touchscreen
Heat Pump
Multi-Stage (Heat/Cool)
Manual
Auto
Horizontal
3 Heat/2 Cool Heat Pump
Touchscreen
Multi-Stage (Heat/Cool)
Heat Pump
Manual
Auto
Horizontal
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Touchscreen

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lyric Thermostat is GREAT!

The Lyric is Stylish, Simple and Easy to Use, from the APP to the dial. The install tutorial and configuration videos are awesome and simplify everything. HIGHLY Recommend the Lyric.
J The Sea
Calabasas. CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: How many smartphone/tablets can I connect to the Lyric thermostat

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

As many as you want.

Was this review helpful to you?

Q: Will the lyric work with a 2 wire system? I have a gas furnace, steam heat, 1 zone. Wire are R and W. Can I have a remote sensor (old house, bad ghermostat location, cant run new wire)

Asked by larry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if its a 24volt system yes

Was this review helpful to you?

Q: Will these work with the TrueZone HZ322 zone panel?

Asked by Eric 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Does the smart phone application require a subscription to a service from anyone, or is it a free application and uses open access via the internet without requiring paid-for access by Honeywell or another provider?

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The app is free to download and requires no fees to use. You just need to have internet access in order to use the free app.

Was this review helpful to you?

Q: Will it work with a variable speed blower that I keep switched to on all of the time to circulate the air?

Asked by Craig 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This will operate a fan with either on, off, or automatic control. However, the speed of your variable speed fan would still be controlled on the fan unit itself. The Lyric thermostat would only be able to turn it on or off as needed.

Was this review helpful to you?

Q: What platforms are supported in the smartphone app?

Asked by dhillsjohn 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Honeywell's My Total Connect Comfort app is currently available for Android and Apple iOS devices.

Was this review helpful to you?