Apply to be a TradeMaster!
Main product image of Lyric Round Smart Wi-Fi Thermostat - Second Generation
Magnifying glass
Hover image to zoom

Lyric Round Smart Wi-Fi Thermostat - Second Generation

Brand:
Honeywell
SKU:
TH8732WFH5002
Rating:
(0)
Q&A:
(0)
Lyric Round Smart Wi-Fi Thermostat - Second Generation
Magnifying glass
Hover image to zoom
TH8732WFH5002 has been discontinued
Discontinued November 9, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
ElitePRO S1200 Smart Thermostat IAS Kit, White, YTHX1200W5
SKU:YTHX1200W5
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Round
Product Highlight: Color
White

Description

Please note: This was previously known as the Lyric Round Thermostat

The second generation Round Smart Wi-Fi Thermostat is ideal for customers who want the freedom to stay in touch with their home’s connected systems to maximize savings, comfort and security.

Easy Installation And Setup
  • Installers can access the on-screen menu right at the thermostat or by using the Honeywell Home app. An equipment test cycle is built in, and every Round Smart includes an installation manual for quick reference if needed.
Location-Based Temperature Control
  • Round Smart uses your customer’s smartphone location to adjust the settings to save energy when they’re away and help make them comfortable upon arrival.
Ecosystem Integration
  • Works with Apple® HomeKit™ and Samsung® SmartThings™ for control of connected products ranging from lights to garage doors, delivering an even greater connected home experience.
Smart Alerts
  • Homeowners receive maintenance notifications and alerts about extreme conditions to help maximize efficiency and extend the life of HVAC equipment.
True Connectivity
  • The Round Smart works on the Honeywell Home Wi-Fi connected platform designed to simplify home comfort, security and awareness by controlling connected home products with a single app.

Specs

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Manual

Auto

Features:

Color Touchscreen

Display:

Color Display

Mount:

Round

Stages:

3 Heat/2 Cool Heat Pump

User Interface:

Touchscreen

Options:

Wireless

Auto Changeover

Large Display

Programmability:

7 Day

Programmable

Operating Temp Range:

32°F to 120°F

Color:

White

Humidity Control:

Yes

Wireless:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Changeover
Stages
User Interface
Options
Multi-Stage (Heat/Cool)
Heat Pump
Manual
Auto
3 Heat/2 Cool Heat Pump
Touchscreen
Wireless
Auto Changeover
Large Display
Heat Pump
Multi-Stage (Heat/Cool)
Internet control of RedLINK thermostats
Manual
Auto
3 Heat/2 Cool Heat Pump
Touchscreen
Large Display
Auto Changeover
Wireless
Keypad Lockout
Heat Pump
Multi-Stage (Heat/Cool)
Auto
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Touchscreen
Fan Control
Wireless
Heat Pump
Multi-Stage (Heat/Cool)
Manual
Auto
3 Heat/2 Cool Heat Pump
Touchscreen
Large Display
Auto Changeover
Fan Control