Apply to be a TradeMaster!
Main product image of RedLINK Internet Gateway
Magnifying glass
Hover image to zoom

RedLINK Internet Gateway

Brand:
Honeywell
SKU:
THM6000R1002
Rating:
(45)
Q&A:
(11)
RedLINK Internet Gateway
Magnifying glass
Hover image to zoom
THM6000R1002 has been discontinued
Discontinued April 29, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
RedLINK Internet Gateway
SKU:THM6000R7001
(73)
Order by today, receive 89 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Method
24 Volt Plug In Transformer, Hardwired
Product Highlight: Electrical Rating
20 to 30 VAC
Product Highlight: Temperature Range (F)
32°F - 120°F
Product Highlight: Voltage
18 to 30 Vac

Description

Overview:
The RedLINK Internet Gateway provides remote access to any RedLINK enabled thermostat through the internet, smart phone or tablet.

Includes: 3 Foot Ethernet Cable and Plug in Power Adapter

Features:
  • RedLINK enabled to communicate with compatible wireless devices.
  • Control any RedLINK enabled thermostat.
  • 3 foot ethernet cable included.
  • Simple installation to home or business router.
  • Easily change system modes and indoor temperature through the web portal or mobile app.
  • Multiple HOLD options allows modification of schedule as needed.
  • High/Low temperature and humidity messaging alerts the user when the indoor conditions are too high or too low.

Specs

Application:

Internet control of RedLINK thermostats

Up to 4 Heat/2 Cool Heat Pumps

Power Method:

24 Volt Plug In Transformer

Hardwired

Electrical Rating:

20 to 30 VAC

Electric Connection:

Screw Terminals

Temperature Range (F):

32°F - 120°F

Voltage:

18 to 30 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.84 out of 45 reviews
100% would recommend this product
4.84
out of 45 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Honeywell Thermostat

I bought this thermostat kit with other Honeywell optional add-ons such as the wireless indoor sensor and the internet gateway. The EIM was hard wired into the furnace by a professional when I had my furnace installed. I was able to handle the rest. The wireless "RedLINK" signal strength is strong enough to communicate with all of the wireless sensors, even at 100' distance. The "RedLINK" wireless frequency makes this product almost too easy to easy to setup since no wiring is necessary to communicate with the sensors. The accuracy of the wireless sensors is amazing, including the outdoor air sensor. The wireless indoor sensors are optional, but I highly recommend them since the temperature they individually measure is averaged out by the thermostat which ensures an even temperature throughout the house. Without the wireless air sensors I was able to measure a 3 degree temperature difference from the area around my thermostat and the room furthest from the thermostat. The programming options of the thermostat are highly configurable and provides a highly manageable way to maximize the energy consumption of any heating/cooling element attached to it. Finally, the RedLINK Internet Gateway is truly an awesome luxury. Although the thermostat is already highly programmable, the gateway gives you the ability to remotely turn off/on your heating and cooling system from any computer with an internet connection or using the Honeywell mobile phone app. Its fantastic to have the capability to turn on your heater or AC from you mobile phone and have your house be at just the right temperature when you arrive!
VS

Most Liked Negative Review

Excellent Product & Incomplete Setup Instructions

I spent over an hour trying to figure out why my RedLINK Internet Gateway would not link to my Honeywell thermostat when I was following Honeywell's instructions to the letter. Only after searching various internet sites did I come across a comment that led me to success. Hint: You have to press the EIM button on a heater already linked to the thermostat before attempting to link the Gateway. This step is missing from the instructions that come with the Gateway. Once I had figured out how to do it, I was able to link 4 thermostats spread throughout my home without a problem. And after two weeks things are still running smoothly.
Showing 1-10 of 45 reviews

Easy to hook up

I used this to control my two Focus Pro thermostats. I hooked the gateway to my wireless interface which is connected to my HZ 322 zone panel. The entire system works great and the remote connection works great with my computer and my IPhone.
DYI Guy
Mammoth Lakes
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RedLINK Internet Gateway

Ok, the 4 starts is just for the product. Supplyhouse gets 5* without a doubt. Now coming to gateway, pros: does the job easy to connect devices range is ok cons: whole redlink ecosystem including honeywell app looks very primitive in looks and functionality. The bridge itself is bulky for its function. ** I understand the newer version of the device is much smaller.
sam
Dallas, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Looking for a way to start the heat in a home before I get there - This Is the way - Great Product . Thanks to Supply House for all the help . Also a Great place to shop.
Charlie
Long Island, N.Y.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to set up

I purchased 2 RedLINK gateways to connect up our 7 Mitsubishi Ductless heat pumps/AC units to our MHK-1 Thermostats and they work great. Easy to install and so far, after a couple weeks, it appears to be a set it and forget it kind of setup. Haven't lost connections yet so we are able to control our systems from anywhere and set all kinds of alerts that go right to my email account. It's a nice setup.
The lanwanman
Upstate NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

honeywell makes and sells the best electronics

no problem hooking up go to add wireless unit, push button on redlink and bingo.
freighttrain
arlington wa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well - RedLINK internet gateway

I am now able view/adjust temperature inside my home and view inside/outside temperature using my Amana Heat Pump remotely.
jrc
idaho
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to set up and shipped quickly!

Super easy to set up. And it arrived ahead of the shipping estimate! You are very easy to do business with. Thanks!!
C
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Simple to setup and use.
None
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Arrived quickly as promised. Easy to setup and worked exactly as I expected.
Joe M
Lewes, DE
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Easy to install. Just follow the instructions.
Geoff
Midwest
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: If I am adding an additional thermostat do I have to re add ones already connected to gateway?

Asked by Phil 11 years ago

Add your answer

* Required Field
-

I don't think so - I think you can them one by one. If you having a zoning panel, you need to add any wireless zoned thermos to the zoning panel not directly to redlink.

Was this review helpful to you?
-

no you should not have to re add existing thermostats that areworking in the router enviroment

Was this review helpful to you?

Q: I am considering using this system in a commercial application. I have a building that is 30,000 sqft and has roughly 20 units controlled with separate thermostats. Can I control all thermostats with one gateway? If so what is the max distance from each thermostat that the unit will connect to?

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

4 thermostats per gateway, we do not have the range of this unit. you should call Honeywell directly for that info.

Was this review helpful to you?

Q: will this work with my nest thermostat also, i have 1 prestige and 1 nest

Asked by derek 11 years ago

Add your answer

* Required Field
-

No. Nest does not need an internet gateway as it connects directly to the internet via wifi. The nest and Honeywell are completely different.

Was this review helpful to you?
-

The Honeywell gateway is set up to connect to Honeywell devices over a Private WiFi Network. I doubt they would work with other devices

Was this review helpful to you?
-

Don't think they are compatible.

Was this review helpful to you?
-

No - once you have the gateway and a nest you will manage via different apps and different sites. Once you have both thermostats online, if you really really want to manage in one application - you'll have to get a device hub that sold at staples\etc .... it'll combine a bunch of different services into one control panel.

Was this review helpful to you?

Q: Has an Android app been developed for the Redlink Gateway?

Asked by Jack 12 years ago

Add your answer

* Required Field
-

Yes works great... Also can control from Honeywell's website.

Was this review helpful to you?
-

Yes, Honeywell has the Total Connect Comfort app available for Android.

Was this review helpful to you?
-

Yes. I use it everyday.

Was this review helpful to you?
-

If the question is, is there an app for the thermostat, yes there is and works on Jelly bean and kitkat

Was this review helpful to you?

Q: what is the max range between the gateway and a thermostat for wireless communication ?

Asked by none 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The range depends on the exact set up of the home, but should cover a typical home of 2500sqft.

Was this review helpful to you?

Q: How many Thermostats can be controlled through each gateway

Asked by Don 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each gateway can control up to 4 separate thermostats.

Was this review helpful to you?

Q: Does the totalconnectcomfort account that this gateway device connects to require a paid subscription?

Asked by Matt 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the account is free to activate once you purchase the internet gateway and there are no recurring charges to use it.

Was this review helpful to you?

Q: Will the gateway work with the Honeywell 8000 IAQ stat?

Asked by Glenn 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Honeywell internet gateway does not work with VisionPRO thermostats. It is only compatible with RedLINK-enabled thermostats (i.e. those in the Prestige and wireless FocusPRO series).

Was this review helpful to you?
- DENIS

Yes it will work with TH8110R, TH8320R and TH8321R

Was this review helpful to you?

Q: is there any wireless interference with the Redlink Gateway THM 6000 R with other wireless devices (i.e. routers) thx

Asked by Rick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the gateway connects with thermostats wirelessly, but it must be plugged in to the router.

Was this review helpful to you?
- David

Rick, there should be no interference with other wireless devices such as wireless routers. The gateway is just another Redlink device, using the same radio frequencies as the thermostats and base unit ("EIM"). According to their literature, Honeywell Redlink uses multiple frequencies, all lower than wireless ethernet.

Was this review helpful to you?
- Honeywell Fan

First configure the thermostat to connect to the Redlink Gateway. Then you can setup the Redlink Gateway interface through the Honeywell web site https://services.alarmnet.com/TotalConnectComfort/. When you first setup your gateway, you must create your interface access to your gateway by setting up your FREE account on this Honeywell web site then register your Redlink Internet Gateway device's serial number to your account so you can control your gateway through this internet based interface. If and when you decide to buy the Redlink gateway you will receive an easy to follow setup manual in the box. Once you can control your thermostat from the internet interface with your free Honeywell account, you can download the iPhone app to control your gateway from your iPhone. The mobile phone app is only available for the iPhone at this time.

Was this review helpful to you?

Q: HOW MANY INDIVIDUAL UNITS CAN THIS CONTROL?

Asked by GUCH 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each internet gateway can control up to four thermostats, although it's possible to control additional thermostats or even separate locations from the same Total Comfort Connect account.

Was this review helpful to you?