The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability

Show In Stock Only (5)

Filter Size

16" x 20" (1)
16" x 25" (1)
20" x 20" (1)
20" x 25" (1)
25" x 20" (1)

Air Flow Capacity (CFM)

1350 (1)
1600 (1)
1800 (1)
2000 (2)

Review Score

(5)

Price Range

$100 to $200 (5)

Honeywell Home TrueCLEAN Whole-House Air Cleaners

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of TrueCLEAN Replacement Filter (25" x 20")
$183.50 each
In Stock
Get 8 by Tomorrow, Sep 1
In Stock
Get 8 by Tomorrow, Sep 1
Compare
Product Image of TrueCLEAN Replacement Filter (20" x 25")
TrueCLEAN Replacement Filter (20" x 25")
SKU: FR8000F2025
Honeywell Home
SKU: FR8000F2025
(58)
$183.50 each
In Stock
Get 42 by Tomorrow, Sep 1
In Stock
Get 42 by Tomorrow, Sep 1
Compare
Product Image of TrueCLEAN Replacement Filter (16" x 25" Filter)
$183.50 each
In Stock
Get 54 by Tomorrow, Sep 1
In Stock
Get 54 by Tomorrow, Sep 1
Compare
Product Image of TrueCLEAN Replacement Filter (16" x 20")
$169.66 each
In Stock
Get 9 by Tomorrow, Sep 1
In Stock
Get 9 by Tomorrow, Sep 1
Compare
Product Image of TrueCLEAN Replacement Filter for FH8000A2020 (20" x 20")
$183.50 each
In Stock
Get 9 by Tomorrow, Sep 1
In Stock
Get 9 by Tomorrow, Sep 1
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Honeywell Home TrueCLEAN Whole-House Air Cleaners
This category contains Honeywell Home TrueCLEAN Whole-House Air Cleaners. TrueCLEAN Enhanced Air Cleaners deliver cleaner air by taking a high-airflow media filter and enhancing it with electronic technology. Charge. Capture. Destroy. That's the basis of the three-step process that TrueCLEAN uses to capture and deactivate up to 99% of airborne particles and contaminants passing through the system. The TrueCLEAN works with all gas, oil and electric forced air furnaces and air conditioning systems.
Didn't find what you're looking for? 
Let us know
.