Apply to be a TradeMaster!
Main product image of UV Surface Treatment Coil Plus Model
Magnifying glass
Hover image to zoom

UV Surface Treatment Coil Plus Model

SKU:
UV100A1059
Rating:
(72)
Q&A:
(3)
UV Surface Treatment Coil Plus Model
Magnifying glass
Hover image to zoom
UV100A1059 has been discontinued
Discontinued June 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
AirBRIGHT 2 Ultraviolet Air Purifier
SKU:UV2400U2000
(3)
Order by today, receive 44 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
36 Watts

Description

–
Specifications
  • Description: Ultraviolet Surface Treatment or Air Treatment System, Coil Plus Model
  • Application Type: Return Air or Coil Irradiation Application
  • Contaminants Reduced: Airborne Bacteria, Surface Mold
  • Electrical Ratings: 120 Vac
  • Electrical Rating(Watts): 36W
  • Operating Temperature(outside Duct F): 30 F to 104 F
  • Operating Temperature(outside Duct C): -2 C to +40 C
  • Operating Temperature(inside Duct F): 30 F to 140 F
  • Operating Temperature(inside Duct C): -2 C to +60 C

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Voltage:

120v

Features:

Optional AIRWATCH Indicator

Wattage:

36

Contaminants Reduced:

Surface Mold

Inside Duct Temperature Range:

30°-140°F

Outside Duct Temp Range (F):

30°-104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models
SKU: UC36W1006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.68 out of 72 reviews
96% would recommend this product
4.68
out of 72 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
11%
3 star
6%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works beautifully -SupplyHouse Terrific!

This UV system stopped the "dirty sock" smell in our air conditioning system! Yes!!! Who could ask for more! The folks at SupplyHouse were really terrific! Extremely helpful and made me feel like a truely valued customer!
VS

Most Liked Negative Review

2nd Chance

Follow up review. 1st unit died after 45 min, replacement is working as expected. Workmanship and ease of lamp change are good. Only 3 stars because 1st failure, time will tell. If I was rating Supply House it would be 5 stars, the incredibly fast original shipment and the no pain and no cost return process was Awesome.
Showing 1-10 of 72 reviews

Awesome product

Been using for years. Had to buy a replacement
marshall
Charleston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service.

The item ordered was received undamaged promptly in good working order.
Honeywell coustomer
Atlanta, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

I installed it into my distribution plenum on my furnace. It went in very easily and is now helping to purify the air in the house. Thank you
Ducky
Flemington. N J
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

Old lamp burned out. Best price. Good experience
Normanherm
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Without a doubt

The best surprise is no surprise . Great product - outstanding customer service
Hunterboy Norm
Milton WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well for about a year then failed.

Great design and simple install compared to others I have used but it only lasted about 14 months then burnt out the ballast. Not worth the cost for such a short lifespan.
John - Engineer
Worcester, MA
5 years ago
Was this review helpful to you?

I need the coil plus unit and a UV bulb

I use it to kill germs in my home air conditioning unit. I got the the coil plus a replacement UV bulb.
Peter. P
Exton, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easily Installed / Quickly Operational

Purchased two of these units and received them quickly. Installation was straight forward and both units were operational in a short time. It took longer to wire in the 120V receptacles to power the units.
gfvillano
Katy, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This product is hooked into my hvac system. I have peace of mind about the air getting into my house. It reduces the amount of dust that accumulates in the house. That alone is worth it!
Lisa
Rochester,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Replacing older version of same UV device. Easy to install, simple plug in operation and Lights up large area of duct work. Can't comment on how effective it is since using more as preventive measure than to remediate a problem.
Dan
Collingswood, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: PRODUCT DOES COME WITH BULB

Asked by ron 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it does.

Was this review helpful to you?

Q: will it fit 17 3/4in.x20in.supply duct? also is bulb replaceable? many thanks to all that answer.

Asked by jeff 14 years ago

Add your answer

* Required Field
-

yes the bulb is replaceable and yes to the duct size if it is going into the 20" side.

Was this review helpful to you?
- Dan the Man

yes, mine is in a 10x 20 return duct and the lamp is replaceable.

Was this review helpful to you?
-

I believe it will fit, check with the manufacturer the size of that particular UV lamp. They do make replaceable lamps. $50-$70 range each. Replaced atleast every year or sooner.

Was this review helpful to you?
-

Yes it will fit and yes the lamp is replaceable.  Be sure the lamp is not in direct line-of-sight of the air filter or any other materials that cannot tolerate UV light.    

Was this review helpful to you?

Q: Is the only difference between the UV100A1059 and the UV100E3007 the fact that the 3007 will cycle on and off in a factory set time frame and a longer warranty. Please advise thanks

Asked by Jack 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Those two units have the same warranty, but the UV100A1059 is a coil irradiation (surface treatment) UV treatment system with an “always on” operation, meaning that it runs 100% of the time. It is not EviraCOM™ capable. The UV100E3007 has 3-hour on and off cycles with varied operation depending whether there's an EnviraCOM™ hookup or not.

Was this review helpful to you?
- Another PexSupply Customer

I own the 1059, $137,and it comes with a cord to plug in and would be on all the time; which is fine if you have a variable speed fan and running all the time. I do not so i ran the power thru a relay (ribu1c) $15, which turns the light on only when my furnace fan is running. The uv100e3007 appears to run by an air flow sensor. $180.00 Otherwise very similar. they are pretty easy to install. good luck At 08:13 AM 3/16/2012, you wrote:

Was this review helpful to you?
- Another PexSupply Customer

I have no experience with UV100E3007. UV100A1059 I'm not happy with. First one lasted a couple of years. Then the bulb went out. Couldn't get a new bulb to light. Replaced the unit. It worked fine until I went to remove the bulb for cleaning. I'm going to install the UV100E3007 and try that.

Was this review helpful to you?