Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)

SKU:
V4044A1019
Rating:
(0)
Q&A:
(1)
1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
Magnifying glass
Hover image to zoom
$149.49 each
In Stock
In Stock
Get 4 Tue, Jun 30
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
Diverting, 3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

On-off and diverting low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.

Specs

Application:

Zoning

Size:

1/2"

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

Flow Capacity (Cv):

4

Body Pattern:

Diverting

3-Way

Max Close-Off PSI:

20 psi

Connection Type:

Sweat

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Voltage
Position
Wiring
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
SKU: V4044A1019
1/2"
120v
Normally Closed
18" Leads
4
1/2"
110v
120v
Normally Closed
18" Leads
3.5

You May Also Need

3 Way Powerhead Conversion Kit (Water)
SKU: 40003918-007
Honeywell Home

4 Replacement Parts

Replacement Head for V4044A (120V, 60 Hz)
SKU: 40003916-047
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this suitable for open systems?

Asked by xander 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this product is for use with closed systems only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy