Apply to be a TradeMaster!
Main product image of Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
Magnifying glass
Hover image to zoom
Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
Magnifying glass
Hover image to zoom
V800A1476 has been discontinued
Discontinued December 8, 2022
This product was discontinued by the manufacturer.

Licensed Contractor Required

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Direct Replacement:
Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4508
Brand:
Resideo
SKU:VR8300A4508
(20)
Order by 6PM, receive 115 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
250000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

Product Overview:

Used on gas fired standing pilot appliances with 30 mV thermocouple. Includes a manual gas valve, safety shutoff, single millivoltage automatic operator, pressure regulator, pilot gas filter and flow adjustment, pressure tapping, and thermocouple connector.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models

Product Specifications:
  • Description: 24 Vac Standing Pilot Gas Valve with 1/2 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Standing Pilot
  • Type of Gas: Natural or LP
  • Inlet/Outlet Size (in.): 1/2 in. x 3/4 in.
  • Body Pattern: Straight-through, multi-tapped with 1/2 in. right and left outlets plugged
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 250,000 BTU/hr
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: Combination screw and 1/4 in. male quick connects
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.2A
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 3/4 in high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Includes: Natural to LP conversion kit
  • Approvals, American Gas Association IAS: AGA Design Certified; File No. L2025003, CGA Design Certified; File No. L2025003, UL Component Recognized
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

Fuel Type:

Propane

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

250000

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
Standard Pilot Gas Valve - 24V - 1/2" x 3/4" Inlet/Outlet Size
SKU: V800A1476
(5)
Propane
Natural Gas
24V
250000
1/2"
1/2" NPT
3/4"
Natural Gas
24V
230000
1/2"
3/4"

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.4 out of 5 reviews
75% would recommend this product
4.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect fit

Factory settings were perfect. Quick and easy install.
Bman
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT!

EXCELLENT, REALLY VERY HARD TO FIND THIS PRODUCT, BUT WE GET WITH YOU,
NELSON
WEST NEW YORK, N.J 07093
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HoneyWell furnace gas valve

The valve looked exact and came in descent timeframe. Price was better than local plumbing/furnace stores. Pilot light failed to change when screw adjustment attempted. Called for assistance but due to liability there was no information to be given to help out. Was advised to find a professional which was the reason I bought from them in first place. Skip the expensive middle man. Factory settings should be allowable information to pass along. The thing could be defective, I wont know till I pay for a specialist.
Scott
Apollo PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed in a snap!

Installed valve on a natural gas fired steam boiler. No issues with the install. Connected thermocouple and 24VAC and away she went!! Heat back on. Using PEX Supply was an excellent experience. Easy online shopping and fast shipping! THANKS!!
Phat Bob
Endicott, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too much whiz and not enough bang

Great valve for gas boilers.
Wingdiver
Union NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Is the v800a1070 the same valve as the v800a1476?

Asked by Eman 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Although both valves have the same inlet & outlet size, the same pressure rating, the same temperature rating, there are some differences between them. According to the manufacturer, the V800A1070 also has right and left outlets on the side of the body that could be used to attach gas piping to. It also comes with a Q340 Thermocouple and a natural gas to LP gas conversion kit.

Was this review helpful to you?

Q: The original gas valve is a Honeywell V 800A 1310. What is the Honeywell correct replacement valve for my application ?

Asked by Lou 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part V800A1070 is the recommended replacement for the obsolete V800A1310.

Was this review helpful to you?

Q: is Honeywell V800A1476 replacabel for V800A7002

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Perhaps, but VR8300A3518 is the manufacturer's recommended replacement for V800A7002.

Was this review helpful to you?

Q: I have a natural gas boiler with part number V800B1160. Gas is leaking from the off/on/pilot knob on the top of the regulator. What is your suggestion? Should I try to find parts to repair? Should I replace the whole assembly?

Asked by Lon 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part V800A1088 is the replacement for part V800B1160.

Was this review helpful to you?

Q: HELLO I'M TRYING TO FIND A REPLACEMENT GAS VALVE MINE IS A HONEYWELL MODEL #V800B004 CAN YOU TELL ME IF THIS WILL WORK AS A REPLACEMENT THANKS...

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

V800B004 does not reference as a valid part number. The manufacturer lists part V800A1088 as the replacement for V800B1004, if that is what you are referring to.

Was this review helpful to you?

Q: Can this valve be operated manually in case of power failure?

Asked by Cold man 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The V800A is a 24vac valve. If you don’t have power the valve will not open. It cannot be opened manually.

Was this review helpful to you?