Features
| Amperage: | 1 |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| Programmability: | 5-1-1 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Fan Control Works with Sensor Comes with Sensor Wireless Auto Changeover |
| Power Method: | Battery |
| Changeover: | Manual Auto |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | 24V Low voltage |
| Wattage: | 10.8 to 30 |
| Wiring: | C G L Y RAS Rc R Y2 Rh W2-Aux/E W-O/B |
| Color: | White |
| Wi-Fi: | Yes |
Yes, the main components required to get the thermostat running are all included. The internet gateway can be added later to control the thermostat over the internet.
it includes the stat, EIM and sensor.
Yes it will but you need the internet gateway for that.
Yes as long as the wireless indoor sensor was purchased along with this thermostat kit.
depends on on the amperage rating of the transformer and how many accessories are drawing power from the interface module.
Fan control is on T-Stat
Nope, no fan speed control. Just fan on or fan off.
No. The unit toggles between on and AUTO as your options.
On the remote
It cannot. This thermostat requires the EIM in order to function.
No it cant be used wired as the thermostat part has no wire terminals on it.
This thermostat works in a hydronic heating system, but you'll always need a separate thermostat for every zone. You may want to look at Honeywell's RedLINK Internet Gateway, which is compatible with wireless FocusPRO thermostats and allows you to control up to four separate thermostats over the internet.
According to the manufacturer, the control will reconnect when power is restored following a power loss. To have e-mails sent out, you would need to go into the settings menu for that account or location. Here you would find the option of being notified should the thermostat lose connection with the Gateway or if the Gateway loses connection with the account. Other selections would include being notified on a regular basis (which is selectable) that there is still a connection issue and/or being notified when the connection has been restored.
You may want to consider Honeywell VisionPRO thermostats with C7189U1005 indoor sensors. You would need to wire one indoor sensor per thermostat. Using a sensor overrides the thermostat's internal sensor.