
| Amperage: | 1 |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 3 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| Programmability: | 7 Day Programmable |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Auto Changeover Works with Sensor Large Display Fan Control |
| Power Method: | Communicating |
| Changeover: | Manual Auto |
| Temperature Range (F): | 40°F - 99°F |
| Max Temp Differential: | 1°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Voltage: | Low voltage |
| Wattage: | 12 to 30 |
| Wiring: | Rc 2 Y G Vnt2 Dhm2 R Vnt1 3 Rh L Y2 C 1 |
| Color: | Premier White |
| Width (Inches): | 6" |
| Height: | 4-9/16" |
| Depth (Inches): | 1-1/4" |
You should be able to calibrate the sensor based on the instruction manual. However, it may turn out that the sensor is not picking up the humidity properly and might need to be repaired as well with the display issue.
Hi Johnny, from my experience with this unit, the humidity levels indicated on the thermostat match the levels of an independent wireless thermo/hygrometer I compared it with. I don't notice any difference in the uniformity of the display or a "rippled" corner. I know you can calibrate both the temp and humidity levels in the setup but it almost sounds like there may be something wrong with your unit as 58% humidity is actually pretty high in my opinion. Generally 50% is about right and certainly shouldn't feel dry. I'm happy with mine set about 40%. Maybe you should try and exchange it if it's still under warranty. Good luck.
Have you verified that your indoor humidity is what the unit has displayed? 58% is quite high for indoor, especially in the winter.I am not aware of any humidity calibration for the unit. I would think if it is innacurate it has failed, especially if the display is having problems since their is an internal voltage regulator that may of failed causing the humidity problem also.
The manufacturer suggests using the YTH9421C1010, as this model uses the Frost Protection feature too. It has an option to bring on the fan without a call for heat to humidify. Please use ISU #374 setting #1 - see page 4 of the installation instructions ( http://s3.pexsupply.com/manuals/1249544894162/Honeywell_YTH9421C1002_Install_Guide.pdf ).
There is a setting in the installation programming that you can change that will force the fan on when the house needs humidity. You may want to run hot water to the humidifier to increase it's performance since the air won't be heated.
It will if you are using the scale displayed on the thermostat for the frost protection. The humidity will be reduced when the outdoor air temperature is low and could possibly add too much moisture to the home. Once the outdoor temperature again rises, the humidity will increase to the selected set point.
Here is a link to the operating manual: http://s3.pexsupply.com/manuals/1249544894162/Honeywell_YTH9421C1002_Operating_Manual.pdf
For information on turning the dehumidifier and ventilator on and off please see pages 18 and 19 in the following manual: http://s3.pexsupply.com/manuals/1249544894162/Honeywell_YTH9421C1002_Operating_Manual.pdf
First, press MORE until the humidifier screen is displayed. Next, press sort to set the Humidity and Frost Control. When using Frost Protection, if frost or condensation appears on the windows, lower the frost setting. Wait at least 1 day before adjusting the frost level again. Once frost no longer appears, the thermostat will control humidity to the maximum level without frosting or fogging windows and without further adjustments. Press DONE to save and exit or press CANCEL to exit without savings the changes. Please note that if you do not have an outdoor temperature sensor, the Frost Control level will not be displayed.
My installer said to turn the frost protection feature off and just set a constant humidity level like 35%. He said, with frost protection on, sometimes the humidifier wouldn't even turn on so just adjust the humidity level to a level that doesn't frost your windows. Also, recommended outside air temp sensor.
I guess your question is about the humidity setting of the IAQ. Unfortunately there is no clear description about the frost control setting. Basically the setting is from 1 to 10 which the 1 is less humidity and the 10 is the highest humidity in accordance with the outdoor temperature. I assume that you already have a outdoor temperature sensor installed with your IAQ t-stat. In your case the best you can do is lower the frost setting and wait for a day or two to see the result. If the frost setting 3 doesn't work for you you can use lower settings or you can reduce overall humidity setting. Do you have a a reference humidistat to compare the humidity reading of the IAQ? A reliable humidistat may help you to see the actual humidity level of your house. So You may calibrate IAQ'a humidity measurements according to the reference humidistat in order to avoid with a high humidity at your house.
It is an input terminal for the Heat Pump Equipment Monitor.
This will control dehumidifier units as well as humidifiers. Yes, the dehumidification feature works independently of the heat/cooling setting.