Apply to be a TradeMaster!
Main product image of Go-No-Go Gauge (5 in 1)
Magnifying glass
Hover image to zoom

Go-No-Go Gauge (5 in 1)

Brand:
HydroPEX
SKU:
GONOGO
Rating:
(3)
Q&A:
(3)
Go-No-Go Gauge (5 in 1)
Magnifying glass
Hover image to zoom
We no longer carry GONOGO
Unavailable since July 24, 2016
Direct Replacement:
Go-No-Go Gauge (5 in 1)
Brand:
Bluefin
SKU:PXGNG
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp

Specs

–
Type:

Go-No-Go Gauge

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

works!

Worked well for me
chris
kentucky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go-No-Go Gauge works perfectly

This is a replacement for the gauge supplied with the crimper tool I bought. The original gauge was not the correct size. The replacement gauge is appropriate and works perfectly, as I would expect it to.
Rick
Portland, OR metro area
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

it worked well, if you have several people working on the project then get one for each person
PEX was Easy 1st time
Livonia, MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this Go/No Go gauge work with both the copper and stainless crimp rings?

Asked by T 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These type of gauges only work with copper crimp rings. You know that a stainless clamp connection was made correctly if the tool releases.

Was this review helpful to you?
-

Not really. I have found that the stainless crimp rings don't always fit into the gauge even through I have never had any problems or leaks with the crimps. The copper rings fit into the gauge perfectly when I use the exact same crimp tool. This may be an issue with the old crimp tool that I am using, but I have pretty much switched to using the copper rings exclusively.

Was this review helpful to you?

Q: On this type of go/no go gauge (which has only one slot for each fitting size), how do I tell if the crimp is good? If the fitting goes halfway into the slot, but not the entire way? No-go is marked on the interior part of the slot...

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If the ring goes halfway into the slot, the crimp is good. If it goes all the way in or not at all, then it's not good.

Was this review helpful to you?

Q: What is go/no go?

Asked by Bob a newbie 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is a tool used to check a crimp fitting in order to make sure the fitting was made correctly.

Was this review helpful to you?
- [email protected]

When there has to be a minimum thickness and a maximum thickness, sometimes they use a go-no go gauge. The gauge has a thinner part and a thicker part. When the thinner part of the gauge goes between the two parts, it meets the minimum distance requirement. When the thicker gauge can not go between the two parts, means the distance between the two parts is less than the maximum distance allowed, since it goes with the thinner gauge and not with the thicker gauge, it is between the minimum and maximum thickness and is an acceptable clearance. These are like feeler gauges, except the go-no go gauges have two feeler gauges that are different thickness on the same feeler gauge.

Was this review helpful to you?