| Product Type: | Duty Cycle |
|---|---|
| Time Delay: | 1-1023 Min in 1 Min Intervals |
| Voltage: | 18/240 VAC |
| Frequency: | 50-60 Hz |
| Power Consumption: | 1 watt maximum |
| Amperage: | 1 |
| Amp Inrush: | 10 |
| Voltage Drop: | 2.5v @1amp |
| Length (Inches): | 3" |
| Width: | 2" |
| Height: | 1.3" |
| Replaces: | HN67ZA012A TSDR Series ESDR |
| OEM: | SSAC Carrier |
yes this unit will work with 120VAC