Apply to be a TradeMaster!
Main product image of ICM500 Multimode Digital Timer - 24 VAC, 8 Pin
Magnifying glass
Hover image to zoom

ICM500 Multimode Digital Timer - 24 VAC, 8 Pin

SKU:
ICM500
Rating:
(1)
Q&A:
(0)
ICM500 Multimode Digital Timer - 24 VAC, 8 Pin
Magnifying glass
Hover image to zoom
ICM500 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V

Description

Features
  • Multi-mode selectable time delay ranges
  • Crystal timing accuracy
  • Microprocessor controlled
  • 4 single and two dual timing modes
    • DOM, DOB, interval, single shot (4)
    • DOM/DOB and repeat cycle (2)
  • Easy to select, switch-settable delays
  • Bright LEDs indicate input and output
  • Switch-settable time delays: 1 to 1,023 seconds or minutes in multiples of 0.1, 1, 10, 100
  • 75 millisecond reset time during and after timing; May be reset during the time delay period without false output
  • 8 pin base standard models
  • 8 pin is for single pole; 11 pin is for double pole
  • Base sold separately

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the contacts transfer and remain transferred as long as power is applied. The control is reset by removing power during or after the time delay period.

Specs

Time Delay:

Selectable

Product Type:

Multimode

Voltage:

24V

Output:

8-pin = SPDT

Frequency:

50-60 Hz

Power Consumption:

2 Watts (max)

Dimensions:

4" x 2.5" x 1.75"

Replaces:

32397

32377

OEM:

MARS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Versitile relay

Have used repeat cycle function as a kind of signal generator to slow doewn the movement of a damper actuator: example if 6 sec. on / 36 sec. off, then damper that normally strokes in 90 sec. will now take 15 cycles of 42 sec. = 630 sec. Also like the long time adjsutments that are available. Pay attention to the internal jumpers when using initiate switch - they're not noted in some printed termination diagrams. Love the fact that you can buy an electronic device made in Syracuse, NY.
Vengineer
Syracuse
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?