Shop Limited Time Deals
Main product image of SC055 Dryout Thermostat/Low Ambient Cutoff Switch (55°F)
Magnifying glass
Hover image to zoom

SC055 Dryout Thermostat/Low Ambient Cutoff Switch (55°F)

SKU:
SC055
Rating:
(0)
Q&A:
(1)
SC055 Dryout Thermostat/Low Ambient Cutoff Switch (55°F)
Magnifying glass
Hover image to zoom
SC055 has been discontinued
Discontinued June 9, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ACH055 Dryout Thermostat/Low Ambient Cutoff Switch (55-Degrees F)
SKU:ACH055
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
18/30 VAC

Description

The SC055 series thermostat is a low cost, single set point thermostat intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction. It can also can be used as a low ambient cutoff switch for condenser fan motors and compressors.

Features
  • 2 wire installation
  • Temporary use for dryout applications
  • Can be used as a low ambient cutoff switch
  • Cutoff set point 55°F

Mode of Operation:
Cool Thermostat - The cooling models will close when the ambient temperature is above the respective set point and open when the ambient temperature drops below the respective set point.

Low Ambient Cutoff - Condenser Fan Motor The SC055 model can be used as a low ambient cutoff switch for a condenser fan motor. When the ambient temperature drops below the set point, the unit will open the fan signal and turn the fan motor off. It will not allow the fan to turn back on until the temperature rises above the set point.

Low Ambient Cutoff: Compressor - The SC055 model can also be used as a low ambient cutoff switch for the compressor when wired in series with the Y circuit from the thermostat. When using with the compressor circuit, an anti-short cycle timer is recommended to prevent possible damage to the compressor from short cycling.

Specs

Amperage:

2

Application:

Cooling

Voltage:

18/30 VAC

Temperature Control Range:

55°F (+/-5°F)

Wiring:

2 Wire

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a heating or cooling thermostat?

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SC055 is a cooling stat.

Was this review helpful to you?