Apply to be a TradeMaster!
Main product image of UMSR-50 Universal Motor Starting Relay
Magnifying glass
Hover image to zoom
UMSR-50 Universal Motor Starting Relay
Magnifying glass
Hover image to zoom
UMSR-50 has been discontinued
Discontinued December 6, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
UMSR-50 Universal Motor Starting Relay
SKU:UMSR-50B-LF
(7)
Order by today, receive 73 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Insulation
Class B (130°C); Conforms to IEC 1000-standards (6kV impulse/6kV contact)

Description

–
ICM's Universal Motor Starting Relay incorporates patented differential voltage sensing and a non-positional mounting configuration to offer a single replacement for all standard potential relays. Great way to reduce inventory. Ideal for A/C, commercial refrigeration, heat pump or any single phase motor application up to 10 HP

Features
  • Replacement for all standard potential relays
  • Patented differential voltage sensing
  • No user-adjustments required
  • Non-positional mounting configuration
  • Intelligent capacitor discharge circuitry (E-Series models only)
  • 50A switching capabilities
  • Universal mounting bracket for easy installation
  • .250" quick connect termination
  • Safety timer

Specs

–
Product Type:

Starting Relay

Voltage Rating Input:

110-270 VAC (Single Phase)

Max. Voltage Contact Rating Input:

502 VAC (absolute)

Motor Power Rating:

Up to 10 HP

Operating Position:

Non-positional

Safety Time Out:

Approx. 1-second per 100 microfareds

Insulation:

Class B (130°C); Conforms to IEC 1000-standards (6kV impulse/6kV contact)

Consumption:

5VA max

Contact Ratings:

50A (break only), 400 VAC cos Ø= 0.7 to 0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Buy everutime running out

We always have this relay in stock ready to replace most of relay out there. So easy to use and cheap
Service guy
MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A real find.

Good website, good service, good price. What more could you ask for?
Jaybird
Warren, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

start relay

i started to use these on problem jobs [some 5 ton copeland piston compressors] where potential relays were not holding up. the contact rating is twice that of a standard name brand or OEM potential relay. i like the alternate wiring set-up to reduce arc. the start up is real nice. it seems that the newer potential relays are not what they were some years ago.
don
northern ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

used it to fix my Hallowell Acadia

I have a Hallowell Acadia cold-weather heat pump. These have a known issue with the starting circuit that causes the units to die. Fortunately, the [@] folks figured out how to use the UMSR-50 to fix the starting circuit deficiencies and keep it running. Thanks to the cleverness of the UMSR-50's patented starting circuit, I was able to significantly reduce startup stress and save my Acadia!
Chrispy
Saylorsburg, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?