Apply to be a TradeMaster!
Main product image of In-Wall Dehumidifier (150 CFM)
Magnifying glass
Hover image to zoom

In-Wall Dehumidifier (150 CFM)

SKU:
IW25-1
Rating:
(3)
Q&A:
(1)
In-Wall Dehumidifier (150 CFM)
Magnifying glass
Hover image to zoom
IW25-1 has been discontinued
Discontinued October 25, 2017
This product was discontinued by the manufacturer.

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
IW25-5 V1 In-Wall Dehumidifier (155 CFM)
SKU:14-200033500-IW
(0)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
3.9 Amps
Product Highlight: Capacity at AHAM (Pints)
25
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Warranty
2 Year Warranty

Description

Today's energy code requirements have made our apartments, condominiums and homes much "tighter" with respect to air movement in and out of a home. Most current HVAC designs only address temperature, left uncontrolled, the moisture buildup within a home (humidity) will climb to levels that make it uncomfortable to live in, like the air on a humid summer's day. In addition to being uncomfortable, the increased moisture levels within the home help to create a perfect environment for mold to grow.

The IW25-1 was designed to help reduce the amount of moisture in a home quietly, inconspicuously and inexpensively. The on/off switch and electronically controlled humidistat are located behind the wall grill which is secured with tamper proof screws to eliminate unauthorized manipulation. Once the Humidistat is set to the desired % of relative humidity, the unit will cycle on and off as required to satisfy your setting.

With the ability to remove up to 25 pints per day of water from the air, the IW25-1 is the perfect dehumidifier to inexpensively make your home's air dryer while being quiet and inconspicuous.

Features
    • In wall mount
    • Low sound levels<47Dba
    • Plastic Grille with metal chassis
    • Chassis designed to fit between standard 16" O.C. Stud spacing for easy retrofits
    • R134A Refrigerant
    • ETL listed
    • Tamper proof grill screws
    • Built-in digital humidistat insures efficient operation
    • 10' removable cord and condensate hose provided for easy installation and hardwired & plumbing applications
    • Automatic restart in the event of power outage
    • ON/OFF switch and humidity level controls are hidden behind the grill.

Specs

Hose Length:

10'

Application:

Air Quality

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

25

Amperage:

3.9

Coverage (Sq Ft.):

1500

Air Flow Capacity (CFM):

150

Min Temp (F):

50°F

Max Temp (F):

90°F

Defrost Control:

Electrical

Drain Connection:

1/2"

Warranty:

2 Year

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Better options available

I purchased this unit to keep my newly finished basement dry. Upon initial inspection I was than impressed with the quality of the unit, it has a very cheap plastic cover that tends to break the mounting tabs if not perfectly aligned when installing. The unit was operational for about four months before I started having problems. I came home to a water running down the wall and when I opened the cover I found the coil had frozen over. SupplyHouse was very good about getting a replacement out but I have reservations about the durability of the unit. Hopefully I'm wrong but for the price I expected a lot more.
Rich D
Franklin Lakes, NJ
6 years ago
Was this review helpful to you?

Problem solved

I have a basement apartment that has a big issue with Ventilation. Moisture had started accumulating on the walls of the plaster cement walls and causing water damage. I tryed a few different vent options trying to stay away from a big purchase, but no avail. I installed this unit and after a day running, problem was solved. Wish I had purchased a long time ago! Time will tell on the quality of the unit, although it did seem to be built on a professional grade!
Shire investments
Provo, Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company to do business with

Great product exactly what I ordered with the best possible price. They have the best customer service with very friendly reps.
Serge
Marietta, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of the unit?

Asked by ag 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The rough opening dimensions are 14.5" wide, 25.5" tall, and 9.38" deep. Grille dimensions are 17.2" wide, 27.2" tall and .5" deep.

Was this review helpful to you?