Apply to be a TradeMaster!
Main product image of 1" x 3/4" Bronze Monoflo Tee
Magnifying glass
Hover image to zoom

1" x 3/4" Bronze Monoflo Tee

SKU:
MONOFLO1X3/4
Rating:
(2)
Q&A:
(0)
1" x 3/4" Bronze Monoflo Tee
Magnifying glass
Hover image to zoom
MONOFLO1X3/4 has been discontinued
Discontinued June 12, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1" x 3/4" Bronze Monoflo Tee
SKU:302-205
(2)
Order by today, receive 84 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Bronze

Specs

Size:

1" x 3/4"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy from them again.

The fittings for my hot water heating piping was ordered one day and I received it the next day. Really impressed with the service.
Woody
Wooster, Ohio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved the issue at hand

Ran new hydronic heat lines and needed scoop tees. These fit the bill and were at my door within a day
Chris
Tolland county, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?