Apply to be a TradeMaster!
Main product image of SumpJet Water Powered Back-Up Sump Pump System w/ Alarm
Magnifying glass
Hover image to zoom

SumpJet Water Powered Back-Up Sump Pump System w/ Alarm

SKU:
SJ10A
Rating:
(36)
Q&A:
(3)
SumpJet Water Powered Back-Up Sump Pump System w/ Alarm
Magnifying glass
Hover image to zoom
$451.50 each
In Stock
In Stock
Get 3 Tue, Aug 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

The Liberty Pumps SumpJet SJ10A is a pre-mounted alarm system to warn when the SumpJet is activated. The Liberty Pump SJ10A is not intended to be used as the main sump water removal pump. The Liberty SJ10A requires no electricity to be operated and serves as a emergency back-up to an existing pump system during power outages. This back-up system is fully automatic and uses the municipal water supply to evacuate water from the sump. It has a compact design and high-output flow rates. It removes 2 gallons of sump water for every 1 gallon used.

Features:
  • Pre-mounted Alarm
  • 120V with 9V battery backup
  • Fully automatic
  • High-output flow rates
  • Compact design
  • Fully-assembled
  • Removes 2 gallons of water for each 1 gallon used (based on 5' lift)
  • Fully assembled, compact design
  • Built-in screen with removable foot valve
  • Constructed of durable PVC
  • Specs

    Type:

    Automatic

    Voltage:

    120v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Mon

    You May Also Need

    Product Reviews

    4.75 out of 36 reviews
    97% would recommend this product
    4.75
    out of 36 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    3%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Be aware of the actual requirements.

    I live in an area with infrequent, but prolonged power outages, especially during tropical storms or unusual rain events. My sump pump never runs except these times, but its required to prevent flooding in my basement. I have a 1/3 HP ejector pump, but need a backup pump in the event I'm away and can't hook up my generator. Both pumps are in an 18" diameter sump. VERY tight fit. I had to replace the input connector with a street elbow to get it to fit, which it did but just barely. I'm somewhat disappointed in the flow rate I got, but it's all there in the specs. The unit is plumbed with 1 1/2" PVC, I used conduit sweep 90's to reduce the back pressure. There is about 7' of head, and about 25' total pipe. I ran 3/4" PEX to an existing pipe within the house. My normal water pressure is about 65 PSI. With the unit running, the pressure at it's input drops to about 25-30 PSI, more drop than I expected, this thing needs a lot of water to work. Under these conditions the specs say it will be pumping about 6 to 9 GPM, which seems pretty close. If I were to do this over I'd run 1" PEX back to the entrance for more pressure. It's going to work for my purposes, but not with the comfort level I'd like. I'd recommend it with reservations, you have to be very aware of the actual requirements to make it work. The reviews that complain it doesn't pump are probably correct, but for a reason.
    VS

    Most Liked Negative Review

    Eventually loses siphon power

    Mine worked great for 6 years, I tested it every 3-4 months, then just stopped pulling water. I called the manufacturer they told me shouldn't happen, nothing they could do. Input water pressure is at the top end of the range suggested. If you buy it, make sure to regularly test it.
    Showing 1-10 of 36 reviews

    Eventually loses siphon power

    Mine worked great for 6 years, I tested it every 3-4 months, then just stopped pulling water. I called the manufacturer they told me shouldn't happen, nothing they could do. Input water pressure is at the top end of the range suggested. If you buy it, make sure to regularly test it.
    Scott
    Pa
    1 years ago
    Was this review helpful to you?

    Easy to install

    Works really well and very quiet!
    Mike
    Mount Clemens
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Installation recommendation

    Be sure to include a water hammer arrestor on the feed line.
    Jim
    Rhode Island
    2 years ago
    Was this review helpful to you?

    Yes , I would recommend to everyone

    It's a good back up system for existing pumps , this is what I use it for.
    Gl
    Nj
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Be aware of the actual requirements.

    I live in an area with infrequent, but prolonged power outages, especially during tropical storms or unusual rain events. My sump pump never runs except these times, but its required to prevent flooding in my basement. I have a 1/3 HP ejector pump, but need a backup pump in the event I'm away and can't hook up my generator. Both pumps are in an 18" diameter sump. VERY tight fit. I had to replace the input connector with a street elbow to get it to fit, which it did but just barely. I'm somewhat disappointed in the flow rate I got, but it's all there in the specs. The unit is plumbed with 1 1/2" PVC, I used conduit sweep 90's to reduce the back pressure. There is about 7' of head, and about 25' total pipe. I ran 3/4" PEX to an existing pipe within the house. My normal water pressure is about 65 PSI. With the unit running, the pressure at it's input drops to about 25-30 PSI, more drop than I expected, this thing needs a lot of water to work. Under these conditions the specs say it will be pumping about 6 to 9 GPM, which seems pretty close. If I were to do this over I'd run 1" PEX back to the entrance for more pressure. It's going to work for my purposes, but not with the comfort level I'd like. I'd recommend it with reservations, you have to be very aware of the actual requirements to make it work. The reviews that complain it doesn't pump are probably correct, but for a reason.
    MGWIZ
    New Jersey
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy again

    works like its supposed to in case of power outage.
    lap
    louisville,ky
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Haven't installed equipment yet

    none
    me
    indiana
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked as specified

    The pump was an easy install. I didn't give a five start rating because the discharge flow seemed lower than I expected. It maybe due to my water pressure or the length of my bubbler line. Im going to make a few corrections and reevaluate.
    T Bone
    Buffalo NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product. Excellent support and fast shipping...no prob

    Great Sump Pump backup if you are concerned about losing your electricity...works on your water supply...seems crazy but works. I have had this for years
    Citizen Jack
    Cherry Hill, NJ
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Super fast shipping and have the pump installed. Now I can have peace of mind when I am away from home and the electricity is off.
    Blondie
    kansas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: what size is the discharge line on the sj10?

    Asked by don 5 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Don! Discharge is 1-1/2".

    Was this review helpful to you?

    Q: Will it work with a 1/2 water line?

    Asked by Kip 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The inlet of the SumpJet® is factory equipped with a SharkBite® push-type fitting. This fitting can be used with various approved 3/4-inch potable water tubing and pipe, such as PEX tubing (ASTM F876, CSA B137.5), copper pipe (ASTM B 88), or Copper Tube Size (CTS) CPVC pipe (ASTM D 2846, CSA B137.6).

    Was this review helpful to you?

    Q: How much pressure is needed for sj10 water powered pump

    Asked by Ron 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The minimum water pressure = 30 psi with the valve open. (less pressure may not eject water from your basement)

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy