Apply to be a TradeMaster!
CleanCycle 7-Day Programmable Smart Temp Heating & Cooling Thermostat

CleanCycle 7-Day Programmable Smart Temp Heating & Cooling Thermostat

Brand:
Lux
SKU:
CAG1500
Rating:
(0)
Q&A:
(3)
CleanCycle 7-Day Programmable Smart Temp Heating & Cooling Thermostat
CAG1500 has been discontinued
Discontinued April 4, 2013
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery
Product Highlight: Warranty
3 Year Warranty

Description

–
Introducing the new Lux CAG1500, our fully programmable thermostat that not only gives homeowners the advantage of automatic temperature control, but also has the added benefit of helping to keep a home's air clean. What makes it all possible is the CAG1500?s innovative Clean Cycle®, a feature that ensures the heating and air conditioning fan runs for a set duration of time each hour to circulate and filter the air in the home. The Clean Cycle® is programmable as well, allowing homeowners to program the fan to run anywhere between 9 and 60 minutes each hour. The CAG1500 also includes a comprehensive graphical filter monitor that indicates when the filter needs cleaning for optimum air quality and system performance.

Features:
  • Fully Programmable IAQ
  • Clean Cycle®
  • Comprehensive Graphical Filter Monitor
  • Nonvolatile Memory for All Programs and Settings
  • Electronic Accuracy
  • Large Easy to Read Display
  • EL (Electro Luminescent) Backlight
  • 7 Day Programmable - each day can be different!
  • Easy-to-Use LUX Speed Dial®
  • Battery Powered (2 "AA" Batteries Not Included) WARNING: When Replacing Batteries Use Energizer® or DURACELL® Alkaline Batteries Only.
For Use On:
  • Most 24V Heating and A/C Systems
  • 1 Stage Heat/1 Stage Cool: Gas, Oil, Electric, or Single Stage Heat Pump Systems
  • 2 Wire Heat Only Hydronic Systems (Hot Water Baseboard & Radiator)
  • Millivolt Systems (Wall Heaters & Gas Fireplaces)
Not For Use On:
  • Multi-Stage Heat Pumps
  • 3 Wire Hydronic Systems
  • Line Voltage Systems (120/240V)

Specs

–
Application:

Heat Pump

Single-Stage (Heat/Cool)

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Horizontal

Options:

Password Lockout

Fan Control

Power Method:

Battery

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: somehow the CAG1500 wall unit became locked and now the programming features do no operate. I am unable to change days, times or temps...

Asked by Scott 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the manual, to prevent tampering, press NEXT NEXT NEXT HOLD. This sequence of keys will lock and unlock the set temperature, programs and other settings. If this does not work then we suggest contacting Lux directly for further assistance with their products.

Was this review helpful to you?

Q: I have reset my times and temperatures. By pushing next all seems OK. But after turning the thermostat to ON. the heater does not follow the new instructions. I tried resetting it, but that did not help either. Can you help me?

Asked by Barry 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the operating manual for the thermostat, which can be viewed here: http://s3.pexsupply.com/manuals/1273868502678/30488_PROD_FILE.pdf The manual does state to rotate the dial back to RUN to accept all current values and end the programming session.

Was this review helpful to you?

Q: how do I unlock my lux cag 1500?

Asked by Bill 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to perform a hardware reset. This button will unlock your thermostat and read option switch positions, before the unit begins normal operation. It is located inside on the rear of the unit’s circuit board. It is a small square component labeled S8, with a white button at it’s center.

Was this review helpful to you?
- Lady MacGyver

Had the same problem and I found this in the manufacturer's PDF Manual: LOCK To prevent tampering, press NEXT NEXT NEXT HOLD. This sequence of keys will lock and unlock the set temperature, programs and other settings. When the keys are locked, a padlock icon will be visible above the time and temperature display. The Lock will be disabled after a Hardware Reset. If you press 'NEXT NEXT NEXT HOLD' it UNLOCKS. If you want to DISABLE the lock, you do the hardware reset.

Was this review helpful to you?