| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 2 Heat/2 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical Horizontal |
| Options: | Large Display Auto Changeover |
| Power Method: | Hardwired Battery |
| Changeover: | Auto |
| Temperature Range (F): | 45°F - 90°F |
| Voltage: | Low voltage |
| Amperage: | 2 |
| Wattage: | 48 |
| Wiring: | O E Rh W1 G W2 C B Y2 Rc Y1 |
| Color: | White |
| Height (Inches): | 4.375" |
| Width (Inches): | 6" |
| Depth (Inches): | 1-1/4" |