Apply to be a TradeMaster!
Main product image of Distance Measuring Wheel
Magnifying glass
Hover image to zoom
Distance Measuring Wheel
Magnifying glass
Hover image to zoom
MW10 has been discontinued
Discontinued July 27, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Polyvinyl Wheel Treads

Description

–
Popular 10-inch wheel is versatile for many jobs. Reads up to 10,000 feet. Ergonomic Pistol Grip offers greater comfort and less wrist fatigue. Strong, positive Clamp-Lock mechanism holds telescoping handle at desired length. Polyvinyl wheel treads assure adequate traction on smooth or rough surfaces.
  • 5-Digit Counters to read up to 10,000 ft.
  • 2-Section Telescoping Handles, with positive Clamp-Lock Mechanism.
  • Ergonomic Pistol Grips.
  • Handy Kickstands.

Specs

–
Product Type:

Measuring Tool

Size:

10"

Capacity:

10000 ft

Material:

Polyvinyl Wheel Treads

Application:

Plumbing

Features:

Reads up to 10000 Ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm