Apply to be a TradeMaster!
Main product image of Laser TEMP-GUN Thermometer
Magnifying glass
Hover image to zoom

Laser TEMP-GUN Thermometer

Brand:
Milwaukee
SKU:
2266-20
Rating:
(1)
Q&A:
(0)
Laser TEMP-GUN Thermometer
Magnifying glass
Hover image to zoom
2266-20 has been discontinued
Discontinued September 16, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
12:1 Infrared Temp-Gun
Brand:
Milwaukee
SKU:2268-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Warranty
5 Year Warranty

Description

Overview
The Milwaukee Laser TEMP-GUN Thermometer is a heavy duty pistol grip infrared thermometer for professional, residential, commercial and industrial applications. With a temperature range of -20 to 932°F, a 12 to 1 distance to spot ratio and a K-Type thermocouple for contact temperature, the new unit provides a safe and accurate way to measure surface temperature for a wide variety of applications. Additional features include user configurable, Hi/Low alarm limits, an ergonomic pistol grip design, rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and on-board contact measurement input for increased accuracy. Covered by Milwaukee 5-Year Warranty.

Features
  • Surface temperature measurement from -20 to 932°F (-30 to 500°C)
  • 12:1 Distance to spot ratio. Measures a one foot spot from 12 feet away
  • User configurable hi/low alarm settings
  • K-type thermocouple input for contact temperature
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • Hold, max value functions
  • Slide rail for mounting 2201 voltage detector with work light
  • 0.95 fixed emissivity
Includes
  • 2266-20 Infared Laser Temp-Gun
  • (3) AA Batteries
  • Manual

Specs

Product Type:

Thermometer

Temperature Range:

-30° to 500°C (-20° to 932°F)

Basic Accuracy:

1.5%

Distance to Spot:

12:1

Display Resolution:

0.1C (0.1F)

Emissivity:

0.95

Response Time:

<500 ms

Switch:

Trigger

Display:

High contrast white on black

Features:

Backlight

Pistol Grip

Rugged overmolding

K-Type thermocouple input

Indication:

Audible alarm for min & max

Accessory Attachment:

Proprietary rail system; NCVD

Alarm (Hi Lo):

Yes

Hold:

Yes

Non-Contact Voltage:

Accessory

Auto Calibration:

No (Recommend sending in for calibration service once every year)

Battery Type:

Alkaline (3 AA Included)

Length (Inches):

6-1/2"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Accurate

This item is a little expensive but I think it was totaly worth the cost. It is well made with a really nice light up screen. It saves me time on the job and is extreamly accurate.
Darkman
Yelm, WA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?