Apply to be a TradeMaster!
Main product image of M18 Cordless Sawzall Recip Saw Tool Kit w/ 2 Batteries
Magnifying glass
Hover image to zoom

M18 Cordless Sawzall Recip Saw Tool Kit w/ 2 Batteries

Brand:
Milwaukee
SKU:
2620-22
Rating:
(0)
Q&A:
(0)
M18 Cordless Sawzall Recip Saw Tool Kit w/ 2 Batteries
Magnifying glass
Hover image to zoom
2620-22 has been discontinued
Discontinued October 14, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Cordless Sawzall Reciprocating Saw (Tool Only)
Brand:
Milwaukee
SKU:2621-20
(0)
Order by today, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
17-3/4" Length

Description

Overview

Truly an over achiever, this cordless SAWZALL® powered by an 18V XC High Capacity LITHIUM-ION battery offers up to 75 more cuts per charge and is designed to cut up to 30% faster with less vibration. The 2620 features a patented gear-protecting clutch, which absorbs impact and extends the life of the tool. The QUIK-LOK blade clamp provides quick and efficient blade changes while the variable speed trigger optimizes speed for different applications. Weighing only 7.9 lbs, the saw is designed for maximum power, operator comfort and convenience, including an on-board fuel gauge that displays the remaining run-time.

Features
  • 18V XC High Capacity LITHIUM-ION battery delivers longer life and run-time
  • Patented Gear-Protecting Clutch extends the life of the tool
  • Lever Action QUIK-LOK Blade Clamp
  • Battery fuel gauge displays remaining run-time
  • Variable Speed Trigger
Includes:
  • 2620-20 Tool
  • (2) 18V XC High Capacity LITHIUM-ION battery (48-11-1828)
  • 1-Hour Charger (48-59-1801)
  • (1) General Purpose SAWZALL® Blade
  • Carrying Case.

Specs

Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

1"

SPM:

0-3200

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Length (Inches):

17-3/4"

Includes:

Carry Case

(2) 18V XC High Capacity LITHIUM-ION battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm