Apply to be a TradeMaster!
Main product image of 1/2" to 2" M18 Force Logic Press Tool Kit
Magnifying glass
Hover image to zoom
1/2" to 2" M18 Force Logic Press Tool Kit
Magnifying glass
Hover image to zoom
2673-22 has been discontinued
Discontinued November 24, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
Brand:
Milwaukee
SKU:2922-22
(13)
Order by 6PM, receive 52 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2", 2"

Description

–
Overview

Force Logic technology is the newest innovation brought to you by Milwaukee. Press copper fittings eliminate the time consuming process of soldering and brazing. Milwaukee's new Force Logic technology implements multiple sensors to ensure every press is perfect and leak free. The 2673-22 can handle pipe from 1/2" to 2" in diameter.

Kit Includes:
  • 2673-20 M18 Force Logic Press Tool
  • 2 M18 Red lithium XC Battery Packs
  • 30-Minute Charger
  • 1/2" Jaw, 3/4" Jaw, 1" Jaw, 1-1/4" Jaw, 1-1/2" Jaw, 2" Jaw
  • Blow Molded Case
  • Specs

    –
    Product Type:

    Press Tool

    Batteries Included:

    2

    Size:

    1/2"

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-6 of 6 reviews

    Best purchase ever.

    The tool is amazing. Would take 10 times as long to solder each joint. Love it!
    J-Ige
    Providence,RI
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes I would recommend this product

    Product works great. I piped a hydronic boiler using this tool and works quite well. Easy handling.
    Johnny pro-talk
    New Jersey
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great time saver

    Finally was forced to purchased due to fire alarm and sprinkler system headaches. So far works great. Huge time saver.
    Stephen
    PA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is the greatest

    I'd buy this tool 10 times over if I had to. I know it's expensive, but after finally taking the plunge, it is worth every penny. So easy to use and quick. No waiting for plumbing to stop dripping and my guys can move quickly to the next job!! Thanks.
    Water Guy Nick
    St Charles, IL
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Product arrived faster than I expected, it is a great tool even though it's costly however it worth it , no more soldiering in tight space .
    Patrick
    Pinole ca.
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    OMG It's the best

    did about 20 2" press connections one man about 4 hr's for a 750k boiler change out had boiler up an running in a day and no leaks customer was very happy.
    HVAC Pro
    long Island NY
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this tool press both copper and PEX?

    Asked by paradise_theater 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This is just for copper.

    Was this review helpful to you?