Apply to be a TradeMaster!
Main product image of HC18L01 Horizontal Hydronic Unit Heater - 15,900 BTU
Magnifying glass
Hover image to zoom

HC18L01 Horizontal Hydronic Unit Heater - 15,900 BTU

Brand:
Modine
SKU:
HC-18L-01
Rating:
(1)
Q&A:
(0)
HC18L01 Horizontal Hydronic Unit Heater - 15,900 BTU
Magnifying glass
Hover image to zoom
HC-18L-01 has been discontinued
Discontinued January 14, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
HC18L01 Horizontal Hydronic Unit Heater - 15,900 BTU
Brand:
Modine
SKU:HC18LB01SA
(0)
Order by today, receive 2 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU
15900
Product Highlight: Voltage
115V

Description

–
Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

–
Type:

Hydronic Unit Heater

BTU:

15900

Voltage:

115V

Phase:

1

Application:

Steam

Hot Water

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for heating construction arras

I used this unit off my new Wiel McLain ultra 155 for my home rebuild, it kept a 2100 sa ft home at 68 degrees so all trades could complete their work. I will end up using it for my garage heater
Al T
River Vale NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?