Apply to be a TradeMaster!
Main product image of Nest Wifi Thermostat
Magnifying glass
Hover image to zoom

Nest Wifi Thermostat

Brand:
Nest
SKU:
T200477W
Rating:
(1)
Q&A:
(0)
Nest Wifi Thermostat
Magnifying glass
Hover image to zoom
T200477W has been discontinued
Discontinued August 4, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Mount
Round

Description

The 2nd generation Nest is 20% thinner and works in 95% of homes with low voltage systems.

Easily maintain your desired comfort level in your home with this learning thermostat that remembers your temperature adjustments and programs itself to build a personalized schedule. The chameleon design reflects your wall color for a complementary look.

Features:
  • Compatible with most 24V heating and cooling systems, including gas, electric, oil, forced air, heat pump and radiant.
    • Heating: 1, 2 and 3 stages (W1, W2, W3 wires)
    • Cooling: 1 and 2 stages (Y1, Y2)
    • Heat pump: with auxiliary and emergency heat (O/B, AUX, E)
    • Fan (G)
    • Power (C, Rh, Rc)
    • Humidifier or dehumidifier (HUM, DEHUM)
  • No common ("C") wire required for 99% of installations.
  • Programs itself - Remembers your temperature adjustments and programs itself to create a custom schedule. Optional manual programming lets you establish a 7-day schedule with more than 20 setpoints per day.
  • Auto-Away mode - Lowers the temperature when you're out of the house for reduced energy consumption.
  • Nest Leaf - Lets you know when you're saving energy.
  • Time to temperature - Displays the amount of time it will take to achieve a desired temperature.
  • Color LCD display - Provides an easy-to-read design.
  • Airwave - Automatically turns off the AC a few minutes early, but keeps the fan running. Runs your AC up to 30% less.
  • Wireless connectivity - Makes it simple to adjust the learning thermostat remotely via your laptop or Wi-Fi-enabled mobile phone. Compatible with 802.11b/g/n, 2.4GHz and 802.15.4, 2.4GHz wireless networks.
  • Chameleon design - Designed to reflect your wall color and blend in with your home.

Specs

Application:

Multi-Stage (Heat/Cool)

Programmability:

7 Day

Voltage:

24V

Options:

Auto Changeover

User Interface:

Touchscreen

Features:

Lighted Display

Mount:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Using NEST with Aube Relay RC840

nice but very expensive addition to my electric 240V line voltage heat system in my vacation house. NEST will work just fine with my electric baseboard using Aube relay. Installation time 1-2hrs per NEST only if your wall box big enough to fit Aube relay inside.
mikePA
Lake Ariel, PA
13 years ago
Was this review helpful to you?