Apply to be a TradeMaster!
Main product image of 11,900 BTU Ceiling Recessed Mini-Split Multi Heat Pump & Cooling - Indoor Unit
Magnifying glass
Hover image to zoom

11,900 BTU Ceiling Recessed Mini-Split Multi Heat Pump & Cooling - Indoor Unit

Brand:
Panasonic
SKU:
CS-MKE12NB4U
Rating:
(0)
Q&A:
(1)
11,900 BTU Ceiling Recessed Mini-Split Multi Heat Pump & Cooling - Indoor Unit
Magnifying glass
Hover image to zoom
CS-MKE12NB4U has been discontinued
Discontinued January 31, 2020
This product has been discontinued.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11900 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: Suction Line
3/8" SL
Product Highlight: Liquid Line
1/4"

Description

***CZ-18BT1U Grille is not included, this grille is required and must be purchased separately.

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Night Setback Mode for Cooling and Heating
  • Hot Start Heating System
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • Specs

    Max. Elevation (ft.):

    50'

    Product Type:

    Indoor Unit

    Cooling Capacity (BTU):

    11900

    Operating Sound In.:

    34/32/31 dB-A

    Moisture Removal:

    4.26 pints/hr

    Features:

    24-Hour Programmable

    Program Timer

    Fan Speeds:

    Hi/Med/Low/Auto

    Indoor Dimensions (H x W x D):

    12.5"-16" x 24"-19/32" x 24"-19/32"

    Indoor Voltage:

    230/1/60

    Remote Control:

    Wireless

    Modes:

    Heating

    Air Circulation (CFM H/M/L):

    235 / 206 / 194

    Heating Capacity (BTU):

    13600

    Suction Line:

    3/8"

    Liquid Line:

    1/4"

    Application:

    Cooling

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Need help calculating?
    Use Our Calculator

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Hello, Does this unit come complete with the outside unit (the can accept up to 3 indoor units), one inside unit, the 25 ft of line set, and the remote control? Basically one complete system or must I purchase all the parts separately?

    Asked by Les 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The SKU CS-MKE12NB4U is solely the indoor unit. It comes packaged with a remote, however the outdoor and line set are separate.

    Was this review helpful to you?