Apply to be a TradeMaster!
Main product image of WhisperGreen Select Multi Speed Ceiling Ventilation Fan (30 to 110 CFM)
Magnifying glass
Hover image to zoom

WhisperGreen Select Multi Speed Ceiling Ventilation Fan (30 to 110 CFM)

Brand:
Panasonic
SKU:
FV-05-11VKS1
Rating:
(3)
Q&A:
(0)
WhisperGreen Select Multi Speed Ceiling Ventilation Fan (30 to 110 CFM)
Magnifying glass
Hover image to zoom
FV-05-11VKS1 has been discontinued
Discontinued November 28, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Customizable, 30 to 110 CFM, FV-0511VKS3
Brand:
Panasonic
SKU:FV-0511VKS3
(1)
Order by 6PM, receive 145 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

–
Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow (50-80-110 CFM) technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug 'N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.

WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
  • FV-05-11VKS1: 30 to 110 CFM integrated multi-speed
  • MAX. Current (amps): 0.27
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 4 & 6
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 11.9
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes
  • Check Brochure for exact Noise (Sones) info

Specs

–
Type:

Multi-Speed

Application:

Bathroom

Motor:

DC

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

Air Circulation (CFM H/M/L):

110/80/50

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

excellent product

just installed two of these fans- very quiet, almost can't hear them even running at top speed setting. the construction of the fans and housings seems very sturdy. variable speed settings easy to change. all in all they exceeded my expectations so far. the only question remaining is how many years they will last running continuously at low speed in a whole-house ventilation application.
pete
suquamish, washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is not Plug and Play as Marketing Materials Suggest

We purchased a few of these fans and their additional plug and play modules. I then spent $150 to install each fan in our multifamily property. After installation, the sensors did not work. The continuous operation feature didn't work, the sensor didn't work and the only feature that worked was flipping the switch and turning the fan on. We invested in these fans for the plug and play capabilities marketed online. After several phone calls with SupplyHouse and Panasonic I am being told that two more wires need to be run to the switch for the modules to operate correctly. This was not clearly stated in the instructions and it is false marketing to call the modules "Plug and Play." I'm disappointed and now need to spend hundreds of more dollars to make the fans operate as needed.
Demetri
Seattle, wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super quiet

Well designed and quality constructed fan.
Lannylift
Rockford, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?