Apply to be a TradeMaster!
Main product image of 4" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom

4" PVC Termination Vent w/ SS Screen

Brand:
Raven
SKU:
TVS4SS
Rating:
(2)
Q&A:
(0)
4" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom
TVS4SS has been discontinued
Discontinued January 30, 2018
This product has been discontinued.
Suggested Alternative:
4" PVC Termination Vent w/ SS Screen
Brand:
Wal-rich
SKU:2202054
(6)
Order by 6PM, receive 179 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
4"
Product Highlight: Material
Stainless Steel

Description

Features:
  • Type 304 Stainless Steel
  • Slotted side allows for condensation to drain
  • Prevents leaves, debris and wildlife from entering PVC exhaust vent piping
  • Easily installs in hub of PVC fitting

Specs

Size:

4"

Material:

Stainless Steel

Application:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solid and well built.

Don't know what the previous commenter was looking at, but I have one in my hands right now. It seems well manufactured and the drain is a helpful touch of people who know the issues with these sorts of solutions.
John A.
Minneapolis, MN
9 years ago
Was this review helpful to you?

Nice Design, Cheap Build Quality

The design of this termination vent with screen is nice. The build quality is very poor and I expect that the "stainless steel" screen will corrode in a year or so.
Central PA
Gettysburg, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?