Apply to be a TradeMaster!
Main product image of Temperature and Pressure Relief Valve (T&P)
Magnifying glass
Hover image to zoom

Temperature and Pressure Relief Valve (T&P)

Brand:
Rheem
SKU:
AP12576G
Rating:
(0)
Q&A:
(0)
Temperature and Pressure Relief Valve (T&P)
Magnifying glass
Hover image to zoom
AP12576G has been discontinued
Discontinued March 30, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
4-1/4" T&P Relief Valve w/ 3" Sensor (105,000 BTU/HR), SP8346
Brand:
Rheem
SKU:SP8346
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Temperature and Pressure Relief Valve (T&P)

Features:
  • Maximum Temperature Setting (Deg. F): 210
  • Maximum Pressure Setting (psi): 150
  • CSA Capacity (BTU/HR): 105,000
  • Inlet Thread Size - NPT (in.): 3/4
  • Outlet Thread Size - NPT (in.): 3/4
  • Overall Length (in.): 7-1/4
  • Body Length (in.): 4-1/4
  • Sensor Length (in.): 3

Specs

–
Product Type:

Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm