Shop Resideo Sale
Main product image of PEX Water Heater Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PEX Water Heater Adapter (Lead Free)

Brand:
Rifeng
SKU:
HWA0750LF
Rating:
(1)
Q&A:
(1)
PEX Water Heater Adapter (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry HWA0750LF
Unavailable since July 9, 2016
Direct Replacement:
PEX Water Heater Adapter (Lead Free)
Brand:
Bluefin
SKU:PXWA075
(1)
Order by 6PM, receive 415 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F1807, ASTM F877, NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Rifeng Stainless Steel Water Heater Adapters connect 3/4" PEX to a water heater. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Material:

Stainless Steel

Application:

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

ASTM F877

NSF

Max Temp (F):

200°F

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple solution

When you want to connect pex to a water heater but need an 18 inch separation, then use this. It is so much easier than using copper to join a water heater to pex pipe.
Paul J
Nazareth, PA
12 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this connector?

Asked by Anon 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The connector is 18" long.

Was this review helpful to you?