Apply to be a TradeMaster!
Main product image of RH-180P 87,300 BTU, Hybrid Indoor Tankless/Tank Water Heater (Propane)
Magnifying glass
Hover image to zoom

RH-180P 87,300 BTU, Hybrid Indoor Tankless/Tank Water Heater (Propane)

Brand:
Rinnai
SKU:
RH-180P
Rating:
(0)
Q&A:
(0)
RH-180P 87,300 BTU, Hybrid Indoor Tankless/Tank Water Heater (Propane)
Magnifying glass
Hover image to zoom
RH-180P has been discontinued
Discontinued January 31, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Temperature Range (F)
110°F to 140°F
Product Highlight: BTU Input
87300 BTUs
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Voltage
120v

Description

–
The Rinnai RH180 Hybrid Tank-Tankless Water Heater is a unique combination blending the benefits of advanced technology and simple supply; it pairs an innovative, on-demand tankless system with an ample 40-gallon storage tank. By design, the system has a large capacity of hot water as well as technology to help maintain and quickly replenish the hot water supply.

Specifications:
  • Max. BtuH Input: 87.300
  • Min. BtuH Input: 47,600
  • Easy installation—similar to traditional tank-style water heater—makes it perfect for remodeling and
  • emergency replacement
  • 1/2" gas line connection*
  • Standard water connections
  • Uses 4" B-Vent for exhaust
  • First Hour Rating of 180 gallons**
  • No exhaust flue in tank minimizes standby heat loss
  • Easy access to key components for repair
  • Warranty - Heat Exchanger 10 years; tank 6 years; parts 3 years; labor 1 year
  • Meets all Flammable Vapor Ignition Resistant (FVIR) requirements for the ANSI Z21.10.1-CSA 4.1 Standards

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Propane

Energy Factor:

0.80

Vent Size:

4"

BTU Input:

87300

Temperature Range (F):

110°F to 140°F

Capacity (Gallons):

40

Voltage:

120v

1st Hour Delivery (Gallons):

180

Height (Inches):

51.2"

Width (Inches):

20"

Depth (Inches):

27-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

68 Replacement Parts

Cover, 109000130
SKU: 109000130
Rinnai
O Ring, M10B-2-12.5
SKU: M10B-2-12.5
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM