Apply to be a TradeMaster!
Main product image of 20" x 26" OTW9/D Direct-wire Heritage Electric Omnipanel Towel Radiator (Oak)
Magnifying glass
Hover image to zoom

20" x 26" OTW9/D Direct-wire Heritage Electric Omnipanel Towel Radiator (Oak)

Brand:
Runtal
SKU:
OTW9/D
Rating:
(0)
Q&A:
(0)
20" x 26" OTW9/D Direct-wire Heritage Electric Omnipanel Towel Radiator (Oak)
Magnifying glass
Hover image to zoom
OTW9/D has been discontinued
Discontinued August 24, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Height (Inches)
26" Height
Product Highlight: Width (Inches)
20" Width
Product Highlight: Wattage
250 Watts
Product Highlight: BTU
800
Product Highlight: Finish
Oak

Description

20" x 26" OTW9/D Heritage Electric Omnipanel Towel Radiator (Oak)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.
Robe Knobs & Accents must be purchased separately.

Specs

Product Type:

Electric Omnipanel

Type:

Direct-Wire

Height (Inches):

26"

Width (Inches):

20"

Model:

OTW9

Modes:

High/Medium/Low

Wattage:

250

BTU:

800

Finish:

Oak

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm