Apply to be a TradeMaster!
Main product image of 20" x 34" Solea Direct-wire Electric White Towel Radiator (STRED-3420)
Magnifying glass
Hover image to zoom

20" x 34" Solea Direct-wire Electric White Towel Radiator (STRED-3420)

Brand:
Runtal
SKU:
STRED-3420
Rating:
(0)
Q&A:
(0)
20" x 34" Solea Direct-wire Electric White Towel Radiator (STRED-3420)
Magnifying glass
Hover image to zoom
$2,091.96 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Product Highlight: Height (Inches)
34" Height
Product Highlight: Width (Inches)
20" Width
Product Highlight: Wattage
450 Watts
Product Highlight: BTU
1536
Product Highlight: Finish
Runtal White

Description

20" x 34" Solea Direct-wire Electric Towel Radiator (STRED-3420)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

Product Type:

Electric Radiator

Type:

Direct-Wire

Height (Inches):

34"

Width (Inches):

20"

Model:

Solea

Wattage:

450

BTU:

1536

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy