Apply to be a TradeMaster!
Main product image of 17.25" W x 36" H  Vertical Flat Panel Radiator, 2520 BTU
Magnifying glass
Hover image to zoom

17.25" W x 36" H Vertical Flat Panel Radiator, 2520 BTU

Brand:
Runtal
SKU:
UHX-6-36
Rating:
(1)
Q&A:
(1)
17.25" W x 36" H  Vertical Flat Panel Radiator, 2520 BTU
Magnifying glass
Hover image to zoom
$640.39 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 7 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU
2520
Product Highlight: Height (Inches)
36" Height
Product Highlight: Depth
2" Depth
Product Highlight: Color
White

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Runtal's Vertical Panels are ideal for situations where floor space is limited such as entryways and kitchens. They are often found mounted behind a door or on a column.

All stock vertical panels have bottom tappings allowing flexibility of supply and return.

Specs

–
BTU:

2520

Height (Inches):

36"

Depth:

2"

Color:

White

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid product and great service

We bought this panel radiator to replace one of the original (120 y/o) cast-iron units when we updated our bathroom. The radiator arrived quickly and was well packaged, and it even came with a little bottle of touch-up paint - very nice! I spoke with customer service prior to ordering, just to make sure I understood what other fittings would be needed with our plumbing configuration. C/S rep was very knowledgable and told us exactly what to buy (just a couple of standard 1/2" fittings). The radiator installed easily and works beautifully! It was actually easier to install this than it was getting the old ones out :) I will definitely be back as we plan on swapping out a few more of our large clunky radiators over the next year or so.
Auntie Em
Cincinnati, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the materials used in the construction of these heating panels? I'm looking to combine my domestic and space heating via an instantaneous heating boiler. Regards. Lee

Asked by Lee 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

Runtal radiators are made of ferrous steel. They are not suitable for use in open loop combination applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy