Apply to be a TradeMaster!
Main product image of TD-MIXVENT Standard Exhaust Kit - Mixed Flow Duct Fan, 4" Duct (120V)
Magnifying glass
Hover image to zoom

TD-MIXVENT Standard Exhaust Kit - Mixed Flow Duct Fan, 4" Duct (120V)

Brand:
S&P
SKU:
KIT-TD100X
Rating:
(4)
Q&A:
(0)
TD-MIXVENT Standard Exhaust Kit - Mixed Flow Duct Fan, 4" Duct (120V)
Magnifying glass
Hover image to zoom
KIT-TD100X has been discontinued
Discontinued September 27, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
TD100 Standard Exhaust Kit (Single Vent)
Brand:
S&P
SKU:KIT-TD100
(4)
Order by today, receive 10 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100, 135 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
0.28 Amps

Description

–
Duct Fan, In-Line Kit, 2 Speed Mixed Flow, Fits Duct Dia 4 In, CFM @ 0.000-In SP 135/100, CFM @ 0.125-In SP 113/77, Max Inlet Temp 104 Deg F, Voltage 115, 60 Hz, Single Phase, Max Amps 0.28, Bearing Type Ball, Housing Dia 6 7/8 In, Length 7 3/8 In, Mounting Position Horizontal or Vertical, Includes 1 Intake Grill, 1 Exterior Termination Louver and Mounting Bracket.

Includes:
  • 1 TD100x exhaust fan
  • 1 plastic round grille (PG-100)
  • 1 exterior louvered grille (PER-100W)
  • Integral mounting bracket

Features:
  • Hz: 60
  • Voltage: 120V
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Standards: C-UL-US
  • Phase: 1
  • Max. Inlet Temp.: 104 Degrees F
  • Motor Enclosure: Totally Enclosed
  • Housing Material: Thermoplastic
  • Item: Mixed Flow Duct Fan
  • Speed Control: Mfr. No. 48C172
  • Number of Speeds: 2
  • Includes: (1) Intake Grill, (1) Exterior Termination Louver and Mounting Bracket
  • CFM @ 0.000-In. SP: 135/100
  • CFM @ 0.125-In. SP: 113/77
  • CFM @ 0.250-In. SP: 90/48
  • CFM @ 0.375-In. SP: 53
  • Max. Amps: 0.28
  • Max. Wattage: 33/20
  • Motor HP: 1/25
  • Motor RPM: 2100/1550
  • Inlet and Outlet Dia.: 3-7/8"
  • Fits Duct Dia.: 4"
  • Flange Width: 1-1/8"
  • Length: 7-3/8"
  • Housing Dia.: 6-7/8"
  • Mfr Number: KIT-TD100X

Specs

–
Duct Size:

4"

Voltage:

120v

Horse Power:

1/25

Air Flow Capacity (CFM):

100

135

Max. Watts:

33/20

Bearings:

Ball

Amperage:

0.28

Housing Material:

Thermoplastic

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 4 reviews
33% would recommend this product
3
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

would buy again

Bathroom exhaust
fan
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO !

TD-100 died with in 1st hour, SupplyHouse replaced & 2nd one died also. Lots of time wasted on job with this fan. Went back to FanTech fans.
No good
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No way

SupplyHouse took great care of me as a customer. They replace a TD-100 that only ran less then an hour. And the 2nd one did the same, ran less then a hour & died. My circuit was good & I have hooked up fans before. Lost so much time with this product. Not happy with S&P fan TD-100 ?
Dead fan
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy another if needed

After 25 years of being stumped by how to vent the bathroom, this product solved the issue. With joists parallel to the outer wall, our only option is going back. Still, finding the right product proved difficult. This one rocks! Easy to wire, easy and quick for flexible, insulated ducting and soon our moisture problem will be history.
Jamie
Cleveland, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?