Apply to be a TradeMaster!
Main product image of PV-POWERVENT 5" Centrifugal Duct Fan (115V, 2350 RPM, 58W)
Magnifying glass
Hover image to zoom

PV-POWERVENT 5" Centrifugal Duct Fan (115V, 2350 RPM, 58W)

Brand:
S&P
SKU:
PV-125
Rating:
(0)
Q&A:
(0)
PV-POWERVENT 5" Centrifugal Duct Fan (115V, 2350 RPM, 58W)
Magnifying glass
Hover image to zoom
PV-125 has been discontinued
Discontinued July 4, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
PV-POWERVENT 5" Centrifugal Duct Fan (115V, 2745 RPM, 85W)
Brand:
S&P
SKU:PV-125X
(0)
Order by today, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
128 CFM
Product Highlight: Duct Size
5"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Amperage
0.48 Amps
Product Highlight: Voltage
115V
Product Highlight: RPM
2350 RPM

Description

Duct Fan, Inline Centrifugal, Fits Duct Dia. (In.) 5, CFM @ 0.000-In. SP 128, CFM @ 0.100-In. SP 110, Max. Inlet Temp. (Deg. F) 140, 115V, 60 Hz, 1 Phase, Max. Amps .483, Max. Wattage 58, Motor RPM 2350, Housing Dia. (In.) 9-1/2, Length (In.) 9-1/2, Width (In.) 9-1/2, Height (In.) 7-5/8, Includes Mounting Bracket.

Model Details:
  • Exhaust air up to 942 CFM with static pressure capabilities to 1.5” w.g.
  • Galvanized steel casing with black backed enamel coating
  • Pre-wired junction box
  • Ideal for applications where space is limited
  • Non-overloading backward inclined wheel for efficiency at higher static pressures
  • AMCA Seal for Air Performance
  • cULus Listed

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Phase: 1
  • Motor Enclosure: Totally Enclosed
  • Includes: Mounting Bracket
  • CFM @ 0.800-In. SP: 43
  • Inlet and Outlet Dia.: 5"
  • Number of Speeds: 1
  • CFM @ 0.750-In. SP: 47
  • Fits Duct Dia.: 5"
  • Motor RPM: 2350
  • CFM @ 0.600-In. SP: 55
  • Flange Width: 1"
  • Max. Amps: 0.483
  • CFM @ 0.500-In. SP: 63
  • Standards: UL, HVI, AMCA
  • Length: 9-1/2"
  • CFM @ 0.400-In. SP: 69
  • CFM @ 0.450-In. SP: 66
  • Item: Inline Centrifugal Duct Fan
  • CFM @ 0.375-In. SP: 74
  • Voltage: 115V
  • CFM @ 0.250-In. SP: 85
  • Speed Control: Yes Height: 7-5/8"
  • CFM @ 0.200-In. SP: 92
  • Max. Wattage: 58
  • CFM @ 0.125-In. SP: 104
  • Housing Material: Galvanized Metal
  • Max. Inlet Temp.: 140 Degrees F
  • CFM @ 0.100-In. SP: 110
  • Housing Finish: Black Epoxy Coating
  • CFM @ 1.000-In. SP: 32
  • Housing Dia.: 9-1/2"
  • CFM @ 0.000-In. SP: 128
  • Width: 9-1/2"

**Image may not be exact representation of product.**

Specs

Amperage:

0.48

Duct Size:

5"

Voltage:

115V

RPM:

2350

Air Flow Capacity (CFM):

128

Max. Watts:

58

Bearings:

Ball

Housing Material:

Galvanized Metal

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm