Apply to be a TradeMaster!
Main product image of 3/4" Copper Manifold w/ 1/2" Crimp Ball Valves, Extended, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" Copper Manifold w/ 1/2" Crimp Ball Valves, Extended, Lead Free (4 Outlets)

SKU:
672XV3L-0431PK
Rating:
(7)
Q&A:
(3)
3/4" Copper Manifold w/ 1/2" Crimp Ball Valves, Extended, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom
672XV3L-0431PK has been discontinued
Discontinued September 22, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" M. Sweat x F. Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
Brand:
Bluefin
SKU:CM4-75SCAE-PXV
(2)
Backorder
Backorder
Get it Thu, Sep 10 - Fri, Dec 4
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

  • (4) branches with 1/2" PEX ball valves, at 2" OC.
  • 3/4" Copper pipe size manifold trunk.
  • 4.5" long extended ends on both sides.

Specs

Application:

Plumbing

Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

3/4"

Supply Connection:

Sweat (FTG x C)

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.71 out of 7 reviews
83% would recommend this product
3.71
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
14%
2 star
14%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Nice shape, ball valves leak a little

The valves for me have a very slow leak such that if you aren't going to use a port immediately you need to put a stub and an end cap coming off the port.
Slightlydisappointed
USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase again.

The valves on this manifold leaked once the manifold was installed.
Marcus
VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Very pleased. Very prompt shipment, no problems!
Mick
Pittsburgh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A little thin

Takes up very little space and makes the job quicker; certainly nicer than making a manifold. The copper tubing is the thinnest I have seen and it is easy to bend; need to be careful.
Keepin Warm in PA
Towanda, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second time useing this product

Very good quality easy to work with
Creative
Saline michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Product

I have used this manifold and have had no issues, so I ordered four more. I am very satisfied with this product both in ease of installation as well as quality of construction. I plan on using them again!
Plumber Bing
Burlington Vermont
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only Way to GO

Only way to install PEX. Now I can shut down each branch if a leak or faucet replacement is necessary. I wish there had been a 3-valve though as I did not need the fourth port.
Dick
Titusville, Fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: canyou use viega propress on the ends of the pex manifolds?

Asked by bill 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the supply connection for this manifold is Sweat (FTG x C).

Was this review helpful to you?

Q: Are these pex ends compatable with propex expander rings?

Asked by Everett 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the pex outlets are compatible with crimp rings or cinch clamp bands.

Was this review helpful to you?

Q: Is it lead free?

Asked by mog 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?