Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
Baseboard Heaters
SlantFin Baseboard Heaters
SlantFin Multi/Pak 80 Baseboard Heaters
Multi/Pak 80 Caps & Accessories
H-1 Heating Element "Jumbo Fins"for Multi/Pak 80 (5 ft)
Brand:
Slant/Fin
SKU:
103061050
Rating:
(1)
Q&A:
(0)
103061050 has been discontinued
Discontinued October 14, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
This item replaces:
103-061-050
Product Highlights
–
5' Length
Description
–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
H-1 Heating Element for Multi/Pak 80 (5 ft)
Specs
–
Length (Feet):
5'
Type:
Baseboard Element
Model:
Multi/Pak 80
Application:
Heating
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would purchase again
I have purchased the same elements before from SupplyHouse and that is why I finished my upgrades with them
GRDYI
Connecticut
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video