Apply to be a TradeMaster!
Main product image of SunStat PRO II Programmable Thermostat LCD (120 or 240 VAC)
Magnifying glass
Hover image to zoom

SunStat PRO II Programmable Thermostat LCD (120 or 240 VAC)

Brand:
Suntouch
SKU:
500775-SB
Rating:
(3)
Q&A:
(2)
SunStat PRO II Programmable Thermostat LCD (120 or 240 VAC)
Magnifying glass
Hover image to zoom
500775-SB has been discontinued
Discontinued September 7, 2016
This product was discontinued by the manufacturer.
Suggested Alternative:
SunStat Command Programmable Thermostat Touchscreen LCD (120 or 240 VAC)
Brand:
Suntouch
SKU:500950-SB
(0)
Order by today, receive 9 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
120v, 240v
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

The SunStat PRO II programmable thermostat (model 500775) is the newest thermostat from SunTouch. The Pro II thermostat is truly innovative. It is packed with most advanced features yet remains very easy to operate. Designed and created by SunTouch, the PRO II thermostat has built-in GFCI protection for your safety and is covered by a 3 year manufacturer's warranty which guarantees the quality of the product.

State-of-the-art features and clever design make the SunStat Pro II 500775 your best option for floor heating system control:
  • Bigger backlit screen for easier reading of the screen.
  • Automatically adjusts for Daylight Savings Time so your time will be correct.
  • Pre-programmed with common settings for quick-start use.
  • Hold for up to 99 days for automatically resuming schedule.
  • Dual-Voltage 120/240VAC makes it easy to stock and easy to install.
  • Built-in GFCI means safety and no need for a GFCI breaker.
  • Built-in 15-amp relay controls up to 150 sq. ft. at 120V or 300 sq. ft. at 240V.
  • Drives up to 10 SunStat Relays for control of up to 1650 sq. ft. at 120V or 3300 sq. ft. at 240V.
  • Setback button for quick temperature adjustments.
  • Keyboard Lockout feature prevents unauthorized changes.
  • Floor and Air sensing modes with floor limit.
  • 7 Day Programming allows for energy saving control.
  • 3 Preset Program Schedules for easy setup which can also be user customized.
  • SmartStart Technology automatically adjusts when the floor warming system turns on to ensure the floor is warm at your scheduled time.
  • Usage Monitor shows the hours of system operation.
  • 3 year warranty

Specs

Programmability:

Programmable

7 Day

Application:

Accessory

Voltage:

120v

240v

Max. Load:

15 Amps

Power Rating:

3600 watts max (240v)

1800 watts max (120v)

Display Range:

32 to 99°F

Setpoint Temp Range:

40°F to 99°F

Accuracy:

+/- 0.9°F

Sensor Type:

NTC 10k ohm

Color:

White

Mount:

Vertical

Features:

Backlit Display

Type:

Thermostat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4 out of 3 reviews
33% would recommend this product
4
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

First unit died after 18 months

This thermostat controls the floor heat in my Mom's bathroom. It stopped working after 18 months, first with an error message and then totally dead. We hope the second one lasts longer.
Unhappy son
Roundtop, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Thermostat

The programability and built in GFCI makes this product a great thermostat
UNITED HOME REPAIR
NEW YORK
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Thermostat

The programability and built in GFIC is what makes this A great product
UNITED HOME REPAIR
New York
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 2 questions - is there a battery back up in these? Im In Tn and my power blinks on and off quite frequently and I am forever resetting date time year and floor temp. Also are they supposed to make a clicking sound when they kick on and off?

Asked by Betty 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This thermostat does not include a battery backup, however the programming is retained indefinitely. The current time and day will need to be re-set if power is lost for more than 30 minutes.

Was this review helpful to you?

Q: Will this work with two Laticrete 15 amp mats?

Asked by info junkie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

i do not have the specs on Laticrete mats, if they are with in the 3600 watts max (240v),1800 watts max (120v), then yes.

Was this review helpful to you?