Apply to be a TradeMaster!
Main product image of 3' x 25' SunTouch ProMelt Mat (208 Volt)
Magnifying glass
Hover image to zoom

3' x 25' SunTouch ProMelt Mat (208 Volt)

Brand:
Suntouch
SKU:
SM5020802536
Rating:
(0)
Q&A:
(0)
3' x 25' SunTouch ProMelt Mat (208 Volt)
Magnifying glass
Hover image to zoom
$1,106.56 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Voltage
208V
Product Highlight: Amperage
18.4 Amps

Description

ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

Specs

Length (Feet):

25'

Coverage (Sq Ft.):

75

Width:

3 ft.

Voltage:

208V

Application:

Snow Melt

Type:

Electric Radiant

Amperage:

18.4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Snow Sensor PM-095
SKU: 300095
Suntouch
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy