Apply to be a TradeMaster!
Main product image of TacoGenie 006-CT-USK Pump with Under Sink Kit, 1/40 HP (1/2" NPT)
Magnifying glass
Hover image to zoom

TacoGenie 006-CT-USK Pump with Under Sink Kit, 1/40 HP (1/2" NPT)

Brand:
Taco
SKU:
006-CT-USK
Rating:
(14)
Q&A:
(1)
TacoGenie 006-CT-USK Pump with Under Sink Kit, 1/40 HP (1/2" NPT)
Magnifying glass
Hover image to zoom
$754.61 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
The TacoGenie delivers hot water comfort and convenience to faucets and taps "On Command" 24 hours a day, and at the same time it saves water, energy and money. Have hot water at your fingertips whenever you turn the faucet. Stop wasting water as you wait for cold to turn to hot. Stop burning energy as you wait for warm to turn warmer. The TacoGenie™ puts an end to the waste, and the wait, forever.

How the TacoGenie Works:

The TacoGenie is a small, silent pump attached to your hot and cold water lines in the cabinet under your most remote kitchen or bath fixture. When TacoGenie is activated, the cool water you normally let run down the drain is circulated back to the water heater through the cold water line.

Instantly the pump circulates hot water from the water heater, and returns the cooled water back through the cold water line. When the hot water arrives at the faucet, the TacoGenie heat sensor and control board shut off the pump to prevent pumping excess hot water into the cold water line.

Activate the TacoGenie only when you need it:

TacoGenie only runs when you tell it to, and it’s smart enough to know when the water currently in the line is hot enough. TacoGenie can be activated with the push of a button, or with an optional wireless remote transmitter/receiver or optional hard-wired motion sensor.

Easy To Install:

The TacoGenie not only saves water and energy, it saves in construction costs as well. No new return line is necessary; no need to drain the system; no demolition and repair. In fact, TacoGenie can be installed in just eight simple steps

A great way to save:

TacoGenie operates 24 hours a day to save you water, energy and money. What’s more, it’s made by Taco, known by plumbing professionals as a world leader in high quality hydronic components since 1920. The average home may waste over 12,000 gallons of water per year while waiting for hot water. Stop wasting and start saving with a TacoGenie.
  • Runs only when activated by the user.
  • Is available 24 hours per day / 7 days a week.
  • Automatically senses when water is hot enough.
  • Saves water, energy and money.
  • Saves construction costs; No new return line needed and no need to drain the system.
  • Simple installation.

Specs

–
Type:

Pump Kit

Non-Dedicated

Material:

Stainless Steel

Horse Power:

1/40

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Connection Size:

1/2"

Connection Type:

NPT

Flow Range (GPM):

0-2.2

Max Flow (GPM):

2.2

Head Range (ft.):

0-6.2

Max Head (Ft):

6.2

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

You May Also Need

8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quality Pump/Easy Install

After a bit of research, I decided to go with this pump. It seems expensive and I found a competitor for less than half the price but it had bad reviews. It's a solid product that I can tell will last for years. Dont pay a plumber to install this! Do it yourself, it's easy if you are even somewhat handy with tools. Like me, you will have to install a GFCI outlet under your bathroom sink which does increase the time but is also quite easy (thanks youtube). A fun afternoon of work and it eliminates 2.5minutes of wasted water for every shower we take.
VS

Most Liked Negative Review

Expensive, but solid - beware of LED current.

Our existing chilli-pepper pump finally quit on us. This one seems much more reliable and was an in- place replacement - except for that we had to disconnect the lights on the buttons. Apparently, it is detecting amperage, not voltage, so the small drain of the leds in the buttons was triggering the pump! What a pain - replacing the buttons was not easy. Seems to work great, review is earned by the fact that we will probably never make back the money in water savings. Will take 30 years ;)
Showing 1-10 of 14 reviews

What a Great Company to Buy from.

I needed a recirculation pump that would work on a Heat Pump Water Heater. TACO Pumps recommended I consider purchasing through SH. Turns out the two are very good at what they do. Not just supplying the product, but knowing the ins and outs of their merchandise. Great, Fabulous customer support. I've been doing this for 45 years and it's been painful for our industry trying to find people that take pride in learning about their products. Again, great job and thanks for giving me some hope for the future. The Trade Master Program and Swag is great. I started my grandson young. Doug
Doug Retired now. Almost....
Albuquerque, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, 100 percent I would but this again!!!

End of the line (farthest away from a hot water source) faucets, showers and bathtubs always took up to 10 min of running water to get warm water! That problem is solved - no wasted fresh water - in a few min, it's like and instant hot! This is one of the best simple to install solutions for hot water distribution issues.
Paul
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive, but solid - beware of LED current.

Our existing chilli-pepper pump finally quit on us. This one seems much more reliable and was an in- place replacement - except for that we had to disconnect the lights on the buttons. Apparently, it is detecting amperage, not voltage, so the small drain of the leds in the buttons was triggering the pump! What a pain - replacing the buttons was not easy. Seems to work great, review is earned by the fact that we will probably never make back the money in water savings. Will take 30 years ;)
Alex
Metuchen nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A++ Experience

Product exactly as advertised. Good communication. Shipped quickly. Works great. A++ Customer service.
Fred
Mapke Valley, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second TacoGenie

A plumber in our upstairs bathroom installed the first pump, and I installed this TacoGenie myself. The installation was easy, considering that this was my first time, and my wife was pleased, which made me happy. Yes, I would recommend TacoGenie.
geokinney
Pasadena CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Water Circulation Pump

Pump works good. Had to buy some fittings to complete installation!
Dave
Ventura, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TACOJENIE PUMP

WORKS GREAT
VIC
ROSEVILLE CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy these products again

As a general contractor, I've installed this units for multiple clients, including my own house. The latest version is so quiet, I have to open the bottom cabinet door and get close to be able to hear the motor humming. Hot water gets there much faster than just running water; that's without wasting ever valuable resources, water!
Craftzman
Kingston, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Commercial grade product that performs

Commercial grade product that does what I wanted it to do. The installation involved adding a plug under the sink and that is likely not for the beginner. I put one in my last home and will be installing one in a relatives home next time I visit them for a couple of days.
George Construction
Orlando, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my 2nd Taco Genie

We added on to our house 23 years ago and I purchased a similar unit to the Taco Genie then. It is still going strong. I expect the same from the new unit that I added in our kitchen that we just remodeled. The units are quiet and deliver the hot water in a reasonable time.
Horsefeathers
Tumwater, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Our house was just redone with plastic pipe. Will this system work with plastic.? What additional fittings would be needed? How long is the power cord? (Needs to reach the Dishwasher outlet) Thanks for your help. Pat

Asked by Pat 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will, you would need threaded adapters to connect the pump to the PVC. http://s3.supplyhouse.com/product_files/OnCommandSub%20-%20Copy5.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy