Apply to be a TradeMaster!
Main product image of 007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom

007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)

Brand:
Taco
SKU:
007E-F4
Rating:
(4)
Q&A:
(0)
007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Magnifying glass
Hover image to zoom
007E-F4 has been discontinued
Discontinued October 27, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
007e ECM High-Efficiency Cast Iron Circulator w/ IFC, Universal Flange (120v, 60Hz, 1 PH)
Brand:
Taco
SKU:007E-2F4
(10)
Order by 6PM, receive 133 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged, Universal Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. The 007e is everything you love about the 007. It is ideal for hydronic systems zoned with circulators or zone valves. The 007e delivers the performance equivalent of the 007 plus the reliability and easy installation that made the 00® famous. Install it, forget it.™

Features:
  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • Ideal for hydronic systems zoned with circulators or zone valves
  • BIO Barrier® protects pump from system contaminants
  • SureStart automatically frees locked rotor condition and self-purges air from pump.
  • Integral Flow Check (IFC®) included
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • 10' Shut-off head, 16 gpm max flow.
  • Optional 2-way flange model reduces SKU’s and provides universal fit-up to any flange position.
  • Double insulated. No ground wire required.
  • Whisper quiet operation.
Applications: The 007e is a high-efficiency wet rotor circulator with an ECM permanent magnet motor. Its ECM performance is equivalent to the legendary 007 circulator and is ideal for hydronic systems zoned with circulators or zone valves.

Specs

Application:

Zoning

Material:

Cast Iron

Amperage:

0.54

Voltage:

120v

Max Pressure (PSI):

125

Type:

Pump

Max Flow (GPM):

16

Flow Range (GPM):

0-16

Head Range (ft.):

0-10

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

4830

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Universal

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The best pump I buy in many year

Home used and business used
John
Newark Nj
8 years ago
Was this review helpful to you?

Power pump

Power pump that does the job .
Mo
NY,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I LIKE THIS COMPANY

FAST SERVICES, GOOD PRODUCT
DUNE
MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably Not

Although an efficient circulator, does not have head or gpm to fit my needs. I did not do enough research before buying. Am using Grundfos Alpha instead for all radiant zones.
Joe
Latham, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?